Buy more than* S$200* and get FREE SHIPPING

Tsx Form Thermostat, Thermoregulator

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use it except the inside of a cabinet by which dustproof processing was carried out.
Recovery Temperature Difference (dgree c)
About 7
Rated Inductive Load Current (A)
1
Rated Resistance load Current (A)
6
Wiring System
500 mm of leads
Temperature (Degree c)
0 - 60
Rated Voltage (V)
AC250
Mounting Method
35mmDIN rail
Color
Light gray (Mansel value: about [ N8 ])
Material
ABS plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSX-6B 07399147 68.51 SGD
In stock
1PC 1 TSX-6A 07399131 68.51 SGD
In stock
ADD TO CART

Related Products