Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HSX Humidity Stat, Humidity Controller

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Humidity Difference (%)
About 4RH
Rated Inductive Load Current (A)
0.2
Rated Resistance load Current (A)
5
Wiring System
Lead wire 500mm
Setting Humidity (%)
35 to 95RH
Contact Arrangement
c contact
Rated Voltage (V)
AC250
Mounting Method
35mmDIN rail
Color
Light gray (Munsell value: N8 equivalent)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSX-5C 07399156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Humidity adjustment in agricultural house
5
From Japan
On 2016-06-26 16:46:49
It operates as set as the chan, and the humidifier is turned on and off.
This review is about item#07399156.
Control of humidifier
4
From Japan
On 2014-02-12 16:05:11
I am thankful that the accuracy is a bit better, with mounting hardware.
This review is about item#07399156.

Related Products