Buy more than* S$200* and get FREE SHIPPING

Corner Guard, With Crease

Across Back (mm)
170
Overall Width (mm)
200
Material (Body)
Polyethylene foam
Color
Yellow x black
Length (mm)
1000
Specification
With an adhesive bond
...see all
Product Options
ADD TO CART
Thickness (mm) Short Side Width (mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Short Side Width (mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 Fold time: 89 22 1Sheet 1 Corner guard 2015 07237045 60.54 SGD
In stock
25 Fold time: 79 42 1Sheet 1 Corner guard 2025 07237054 77.14 SGD
In stock
ADD TO CART

Related Products