Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Luminous Safety Sash

4.33 (3)
Belt Width W x Length l (mm)
40x1250
Material
Reflective material: reflective prism sheet, Fabric: nylon mesh
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS-1252 07654175 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Safety measure
3
From Japan
On 2018-03-21 18:24:39
Selection by ease of conspicuity, ease of wearing, good user feedback
This review is about item#7654175.
Night outing
5
From Japan
On 2017-11-28 14:53:16
Since I am shining, I think that a place where I can go out with confidence is good.
This review is about item#7654175.
Used when riding a night bicycle
5
From Japan
On 2017-05-29 00:32:40
Hardness is just right, I want to write a name on the surface that fits the body Also, the back side is better if there is a place to write an address, contact name and name
This review is about item#7654175.

Related Products