Buy more than* S$200* and get FREE SHIPPING

Reflective Wristband

3.00 (2)
Band Size (Width x Length)(cm)
3.2x32
Material
Prism reflective material, steel belt (thin plate)
Specification
Spiral spring system.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Pack(2PC) 1 BS-1251W 07654157 9.99 SGD
Shipped after 2018-02-26
Yellow 1Pack(2PC) 1 BS-1251Y 07654166 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When driving a bicycle at night
3
From Japan
On 2016-05-28 00:52:23
It is installation easy tin. Reflection is also bright enough. Because it is rounded and compact, it does not disturb the daytime mobile.
This review is about item#07654157.
Bicycle pants trousers prevent hem
3
From Japan
On 2014-08-25 11:10:55
Although winding is good, feeling that the length is a little short.
This review is about item#07654157.

Related Products