Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Container

4.90 (10)
Color
BL (blue)
Shape
Bottom: SB (slanting)
Material
Polypropylene
...see all>
Product Options
ADD TO CART
usable inner dimension Type Compatible Compressive Load (kN[kgf]) Processing Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
usable inner dimension Type Compatible Compressive Load (kN[kgf]) Processing Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
491x333x187 With no bottom protrusion Card insert: both short side 21, 55 - No surface texturing 491x333x194 529x366x204 (66) 31.7 1PC 1 30L 07699833 -
Discontinued
[x]
490*331*304 With no bottom protrusion Card index: both short edges type 21 3.92[400] With surface texturing 490*332*311 530*366*322(77) 50.6 1PC 1 50L 07699842 -
Discontinued
[x]
600*404*309 - - 15.88[1620] With surface texturing 600*405*317 650*440*329(77) 76.9 1PC 1 75L 07699851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Harvesting of potato etc. In addition, I coat a plastic bag and substitute it for water tank.
5
From Japan
On 2015-10-06 00:02:11
It is strong, cheap and very easy to use.
This review is about item#07699851.
Sorting goods of a byte destination and keeping products
5
From Japan
On 2014-12-04 16:19:46
It is quite solid making. Although I need a knack when folding it, it is very helpful to not lose the side. I bought 3 pieces, but the size was also good, so I'm considering buying more.
This review is about item#07699842.
Transport of tool materials etc. during business trip work
5
From Japan
On 2014-04-03 17:31:42
It is useful when working in a troublesome clean room that goes in and out. By stacking this on an angle truck and carrying it, it is possible for one person to carry the tools that were carried by two people on an ordinary truck until now. I felt that it would be even better if there were half models of this height if possible. (If you load a lot of tools on this, it will be heavy and will not raise + If you bring out each container from the car and pile it on the carriage, it will be easier)
This review is about item#07699851.
Material storage
5
From Japan
On 2013-02-14 19:54:11
I was worried whether I could withstand the weight of storage materials, but I have enough to have strength other than it. However, since it is a folding container to the last, it may be better to pay attention to excessive loading.
This review is about item#07699833.
Purchase for carrying tools and others by car movement.
5
From Japan
On 2012-09-28 13:25:46
I decided to buy it even in my department because it seems convenient when I saw it being used by other department. The quality seems to be strong and is good. It is better if there are more types of sizes. You can easily fold it easily.
This review is about item#07699833.
Storage of repair parts etc.
5
From Japan
On 2011-06-22 13:58:23
It is big and plenty of storage. When unnecessary, fold down and make it compact! It is useful.
This review is about item#07699842.
Transport of sample items
5
From Japan
On 2011-06-22 13:49:53
A box of this size may be found easily, but it's a pattern! pattern! And fold easily, ♪ ready to store! It is!
This review is about item#07699833.
We are using it to organize automobile or motorcycle parts. Since heavy items are still there, it is firm making that seems to be able to withstand it. We fold it as it may contain containers due to the increase and decrease of parts.
4
From Japan
On 2010-10-20 14:01:57
There is no worry even if you put items exceeding 10 kg. Even if stacked, it is firmly stable if it is 5 steps. It will be alright if the price goes down.
This review is about item#07699833.
Small package movements
5
From Japan
On 2009-04-08 23:50:09
I made it this size by having big as doubles. It is perfect with height.
This review is about item#07699842.
Picking operation
5
From Japan
On 2007-12-18 13:02:23
It can be made very light at the time of assembly · folding. I am also solid in making products.
This review is about item#07699833.

Related Products