Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offset whetstone for stainless steel

4.33 (3)
Purpose
Materials such for stainless steel deburring and beat picking
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 22 36 Stainless steel use 36 1Box(10Sheet) 1 BD4040 07186864 52.99 SGD
In stock
100 15 24 24 for Stainless steel 1Box(25Sheet) 1 BD4010 07186837 42.99 SGD
In stock
100 15 36 Stainless steel use 36 1Box(25Sheet) 1 BD4020 07186846 42.99 SGD
In stock
180 22 24 24 for Stainless steel 1Box(10Sheet) 1 BD4030 07186855 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:51:55
It is used for sus304 material processing, but it breaks well. I am satisfied.
This review is about item#7186846.
Sharpening of welds
5
From Japan
On 2015-11-12 16:42:54
Although I used it variously, I will try again if there is any good for other reply of good by this artwork from craftsman
This review is about item#07186837.
Weld finish
3
From Japan
On 2014-03-17 13:14:27
usually
This review is about item#07186846.

Related Products