Buy more than* S$200* and get FREE SHIPPING

Torsion Bit Set, "Taper Slim"

4.00 (2)
Tip Size (#)
2
...see all>
Product Options
ADD TO CART
Bit Shaft Opposite Side(mm) Outlet corner opposite side (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bit Shaft Opposite Side(mm) Outlet corner opposite side (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 150 - 1Set(2PCSet) 1 TTB-2150 75206713 11.99 SGD
Shipped after 2018-01-30
6.35 6.35 65 344-6646 1Set(2PC) 1 TTB-2065 07168341 -
Discontinued
[x]
6.35 6.35 85 344-6654 1Set(2PC) 1 TTB-2085 07168357 6.99 SGD
Shipped after 2018-01-29
6.35 6.35 110 344-6662 1Set(2PC) 1 TTB-2110 07168366 -
Discontinued
[x]
6.35 6.35 110 - 1Set(5PC) 1 TTB-52110 07168393 18.99 SGD
In stock
6.35 6.35 65 - 1Set(10PC) 1 TTV-2065M 07168402 25.99 SGD
In stock
6.35 6.35 85 - 1Set(10PC) 1 TTV-2085M 07168411 28.99 SGD
Shipped after 2018-01-29
6.35 6.35 110 - 1Set(10PC) 1 TTV-2110M 07168427 28.99 SGD
In stock
6.35 6.35 85 - 1Set(5PC) 1 TTB-52085 36798903 14.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw tightening with impact driver
3
From Japan
On 2012-08-27 15:36:07
Panasonic's 14.4 V, EZ 7544, EZ 7546. It is used by Makita's 18 V, BTD 141, but there is no problem with the accuracy of the bit. As for the "ease of use" of the tool, it is often affected by "how to use" depending on the skill of the person using it, so I can not say anything in particular. Durability is also an ordinary bit. Due to mirror surface treatment of the surface and influence of oil of rust prevention treatment, screws are slippery when they are brand new, so they are first degreased and used.
This review is about item#07168393.
Screw tightening
5
From Japan
On 2012-06-15 21:58:56
I think the product is a decent product that is put everywhere. I will not come by this price.
This review is about item#07168341.

Related Products