Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Compatible Unit Weight (kg) Dimensions A (mm) Coefficient Mounting Bolt Nominal Designation Dimension N2 (mm) Dimension L1 (mm) Dimensions AO(mm) Bearing Number Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Compatible Unit Weight (kg) Dimensions A (mm) Coefficient Mounting Bolt Nominal Designation Dimension N2 (mm) Dimension L1 (mm) Dimensions AO(mm) Bearing Number Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.8 40 6.65 11 20 78 98 10(+/-0.2) 59 31 Cylindricalbore(withsetscrews) 12.7 FA204 0.42(Reference) 24 13.2 M8 10 50 32.1 UC204 13.8(+/-0.5) 1PC 1 UCFA204 07194205 18.99 SGD
In stock
12.8 40 6.65 11 17 78 98 10(+/-0.2) 59 31 Cylindrical bore (with set screws) 12.7 FA204 - 24 13.2 M8 10 50 32.1 UC203 13.8(+/-0.5) 1PC 1 UCFA203 07194196 20.99 SGD
Shipped after 2018-01-31
35.1 75 23.3 14 50 157 189 15(+/-0.2) 116 51.6 Cylindrical bore (with set screws) 19 FA210 2.0 (reference) 40 14.4 M14 15 92 55.1 UC210 22.5(+/-0.5) 1PC 1 UCFA210 07194266 48.99 SGD
Shipped after 2018-01-26
43.4 86 29.4 20 55 184 216 16(+/-0.2) 133 55.6 Cylindrical bore (with set screws) 22.2 FA211 3.6 (reference) 44 14.4 M14 16 102 59.1 UC211 25.7(+/-0.5) 1PC 1 UCFA211 07194275 63.99 SGD
Shipped after 2018-01-26
29.1 70 17.8 14 40 144 171 13(+/-0.2) 105 49.2 Cylindrical bore (with set screws) 19 FA208 1.9 (reference) 38 14.0 M12 13 84 51 UC208 20.8(+/-0.5) 1PC 1 UCFA208 07194241 36.99 SGD
Shipped after 2018-01-26
12.8 40 6.65 11 12 78 98 10(+/-0.2) 59 31 Cylindrical bore (with set screws) 12.7 FA204 - 24 13.2 M8 10 50 32.1 UC201 13.8(+/-0.5) 1PC 1 UCFA201 07194171 20.99 SGD
Shipped after 2018-01-26
14.0 49 7.85 13 25 98 124 11(+/-0.2) 70 34.1 Cylindrical bore (with set screws) 14.3 FA205 - 27 13.9 M10 11 64 35.8 UC205 16(+/-0.5) 1PC 1 UCFA205 07194214 22.99 SGD
In stock
19.5 56 11.3 13 30 117 141 11(+/-0.2) 83 38.1 Cylindrical bore (with set screws) 15.9 FA206 1.0 (reference) 30 13.9 M10 12 68 40 UC206 17.8(+/-0.5) 1PC 1 UCFA206 07194223 25.99 SGD
Shipped after 2018-01-26
25.7 63 15.4 14 35 130 155 13(+/-0.2) 96 42.9 Cylindrical bore (with set screws) 17.5 FA207 1.5 (reference) 34 13.9 M12 13 75 44 UC207 18.6(+/-0.5) 1PC 1 UCFA207 07194232 30.99 SGD
Shipped after 2018-01-26
12.8 40 6.65 11 15 78 98 10(+/-0.2) 59 31 Cylindrical bore (with set screws) 12.7 FA204 - 24 13.2 M8 10 50 32.1 UC202 13.8(+/-0.5) 1PC 1 UCFA202 07194187 20.99 SGD
Shipped after 2018-01-26
34.1 72 21.3 14 45 148 179 15(+/-0.2) 111 49.2 Cylindrical bore (with set screws) 19 FA209 1.7 (reference) 40 14.0 M14 15 88 52 UC209 21.8(+/-0.5) 1PC 1 UCFA209 07194257 42.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products