Buy more than* S$200* and get FREE SHIPPING

Deformation Flange Unit

Shaft Hole Classification
Cylindrical bore (with set screws)
...see all>
Product Options
ADD TO CART
Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Compatible Unit Weight (kg) Dimension S (mm) Coefficient Dimensions A (mm) Dimension J1 (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Compatible Unit Weight (kg) Dimension S (mm) Coefficient Dimensions A (mm) Dimension J1 (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.8 56 15 (+/- 0.5) UC205 52 14 45 (+/- 0.5) 7.85 13 25 34 (+/- 0.5) 116 9.5 (+/- 0.2) 68 34.1 FB205 0.68 (reference) 14.3 13.9 26 27 (+/- 0.5) M8 1PC 1 UCFB205 07194327 21.99 SGD
In stock
31.8 52 13.5 (+/- 0.5) UC204 52 12.8 42 (+/- 0.5) 6.65 13 20 32 (+/- 0.5) 110 9.5 (+/- 0.2) 62 31 FB204 0.59 (reference) 12.7 13.2 24 27 (+/- 0.5) M8 1PC 1 UCFB204 07194311 18.99 SGD
In stock
50.2 78 20(+/-0.5) UC208 72 29.1 60(+/-0.5) 17.8 16 40 50(+/-0.5) 164 11(+/-0.2) 100 49.2 FB208 1.8 (reference) 19 14.0 34 41(+/-0.5) M10 1PC 1 UCFB208 07194354 37.99 SGD
Shipped after 2018-03-05
31.8 52 13.5(+/-0.5) UC203 52 12.8 42(+/-0.5) 6.65 13 17 32(+/-0.5) 110 9.5(+/-0.2) 62 31 FB204 - 12.7 13.2 24 27(+/-0.5) M8 1PC 1 UCFB203 07194302 19.99 SGD
Shipped after 2018-02-28
39.2 65 17(+/-0.5) UC206 55 19.5 50(+/-0.5) 11.3 13 30 40(+/-0.5) 130 9.5(+/-0.2) 78 38.1 FB206 - 15.9 13.9 29 29(+/-0.5) M8 1PC 1 UCFB206 07194336 27.99 SGD
In stock
44.4 70 19(+/-0.5) UC207 62 25.7 55(+/-0.5) 15.4 15 35 46(+/-0.5) 144 9.5(+/-0.2) 90 42.9 FB207 1.3 (reference) 17.5 13.9 33 32(+/-0.5) M8 1PC 1 UCFB207 07194345 34.99 SGD
In stock
50.2 80 20(+/-0.5) UC209 76 34.1 65(+/-0.5) 21.3 18 45 54(+/-0.5) 174 11(+/-0.2) 106 49.2 FB209 2.0 (reference) 19 14.0 34 43(+/-0.5) M10 1PC 1 UCFB209 07194363 43.99 SGD
Shipped after 2018-02-28
52.6 86 20(+/-0.5) UC210 82 35.1 68(+/-0.5) 23.3 18 50 58(+/-0.5) 184 11(+/-0.2) 112 51.6 FB210 2.3 (reference) 19 14.4 35 46(+/-0.5) M10 1PC 1 UCFB210 07194372 49.99 SGD
Shipped after 2018-02-28
31.8 52 13.5(+/-0.5) UC201 52 12.8 42(+/-0.5) 6.65 13 12 32(+/-0.5) 110 9.5(+/-0.2) 62 31 FB204 - 12.7 13.2 24 27(+/-0.5) M8 1PC 1 UCFB201 07194284 21.99 SGD
Shipped after 2018-02-28
31.8 52 13.5(+/-0.5) UC202 52 12.8 42(+/-0.5) 6.65 13 15 32(+/-0.5) 110 9.5(+/-0.2) 62 31 FB204 - 12.7 13.2 24 27(+/-0.5) M8 1PC 1 UCFB202 07194293 21.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products