Buy more than* S$200* and get FREE SHIPPING

Pillow Blocks Narrow

4.00 (1)
Application
Roller conveyors, items with small attachment space etc.
...see all
Product Options
ADD TO CART
Compatible Dimension S (mm) Dimensions A (mm) Dimension L1 (mm) Bearing Number Unit Weight (kg) Standard Dynamic Load Rating (kN) Coefficient Standard static Load Rating (kN) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimension S (mm) Dimensions A (mm) Dimension L1 (mm) Bearing Number Unit Weight (kg) Standard Dynamic Load Rating (kN) Coefficient Standard static Load Rating (kN) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PA208 19 58 41 UC208 2.0(Reference) 29.1 14 17.8 20 40 100 49.2(+/-0.15) 84(+/-0.5) 116 M14x2 Cylindricalbore(withsetscrews) 49.2 1PC 1 UCPA208 07195291 42.05 SGD
In stock
PA210 19 64 47 UC210 2.8(Reference) 35.1 14.4 23.3 25 50 113 57.2(+/-0.15) 94(+/-0.5) 130 M16x2 Cylindricalbore(withsetscrews) 51.6 1PC 1 UCPA210 07195316 57.48 SGD
Shipped after 2017-01-27
PA204 12.7 40 27 UC202 - 12.8 13.2 6.65 13 15 62 30.2(+/-0.15) 52(+/-0.5) 76 M10x1.5 Cylindrical bore (with set screws) 31 1PC 1 UCPA202 07195237 21.48 SGD
Shipped after 2017-01-24
PA204 12.7 40 27 UC203 - 12.8 13.2 6.65 13 17 62 30.2(+/-0.15) 52(+/-0.5) 76 M10x1.5 Cylindrical bore (with set screws) 31 1PC 1 UCPA203 07195246 21.34 SGD
Shipped after 2017-01-24
PA209 19 60 42 UC209 2.2 (reference) 34.1 14.0 21.3 25 45 108 54.2(+/-0.15) 90(+/-0.5) 120 M14x2 Cylindrical bore (with set screws) 49.2 1PC 1 UCPA209 07195307 49.18 SGD
In stock
PA204 12.7 40 27 UC201 - 12.8 13.2 6.65 13 12 62 30.2(+/-0.15) 52(+/-0.5) 76 M10x1.5 Cylindrical bore (with set screws) 31 1PC 1 UCPA201 07195221 21.48 SGD
Shipped after 2017-01-24
PA204 12.7 40 27 UC204 0.59 (reference) 12.8 13.2 6.65 13 20 62 30.2(+/-0.15) 52(+/-0.5) 76 M10x1.5 Cylindrical bore (with stopping screw) 31 1PC 1 UCPA204 07195255 18.29 SGD
In stock
PA206 15.9 50 36 UC206 1.2 (reference) 19.5 13.9 11.3 18 30 84 42.9(+/-0.15) 66(+/-0.5) 94 M14x2 Cylindrical bore (with stopping screw) 38.1 1PC 1 UCPA206 07195273 29.31 SGD
In stock
PA207 17.5 55 41 UC207 1.7 (reference) 25.7 13.9 15.4 20 35 95 47.6 (+/-0.15) 80 (+/-0.5) 110 M14x2 Cylindrical bore (with stop screw) 42.9 1PC 1 UCPA207 07195282 35.01 SGD
In stock
PA205 14.3 45 30 UC205 0.83 (reference) 14.0 13.9 7.85 13 25 72 36.5 (+/-0.15) 56 (+/-0.5) 84 M10x1.5 Cylindrical bore (with stop screw) 34.1 1PC 1 UCPA205 07195264 20.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the conveyor parts
4
From Japan
On 2009-11-28 14:59:50
Studio products you are welcome to arrive the next day at a low price, but the bar code seal for inspection to the mounting screw hole portion of the bottom was is pasted. We had a hard time because of easy seal torn to peel. The seal affixed position will be saved and get with a little more care.
This review is about item#07195273.

Related Products