Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Unit Weight (kg) Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Unit Weight (kg) Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 25 105 80(+/-0.15) 13 140 34.1 Cylindrical bore (with stopping screw) 14.3 PH205 50 M10 1.2 (reference) 49 13.9 UC205 19 14.0 114 7.85 1PC 1 UCPH205 07196007 28.99 SGD
In stock
15 20 95 70 (+/-0.15) 13 127 31 Cylindrical bore (with stop screw) 12.7 PH204 40 M10 0.91 (reference) 46 13.2 UC204 19 12.8 101 6.65 1PC 1 UCPH204 07195991 23.99 SGD
In stock
18 30 121 90(+/-0.15) 17 165 38.1 Cylindrical bore (with stopping screw) 15.9 PH206 50 M14 1.6(reference) 56 13.9 UC206 21 19.5 130 11.3 1PC 1 UCPH206 07196016 36.99 SGD
In stock
15 15 95 70(+/-0.15) 13 127 31 Cylindricalbore(withsetscrews) 12.7 PH204 40 M10 0.94(Reference) 46 13.2 UC202 19 12.8 101 6.65 1PC 1 UCPH202 07195973 25.99 SGD
Shipped after 2018-05-28
20 45 146 105(+/-0.15) 17 190 49.2 Cylindrical bore (with set screws) 19 PH209 70 M14 3.0 (reference) 58 14.0 UC209 21 34.1 158 21.3 1PC 1 UCPH209 07196043 55.99 SGD
Shipped after 2018-05-24
15 12 95 70(+/-0.15) 13 127 31 Cylindrical bore (with set screws) 12.7 PH204 40 M10 - 46 13.2 UC201 19 12.8 101 6.65 1PC 1 UCPH201 07195964 25.99 SGD
In stock
20 40 137 100(+/-0.15) 17 184 49.2 Cylindrical bore (with set screws) 19 PH208 70 M14 2.7 (reference) 57 14.0 UC208 21 29.1 150 17.8 1PC 1 UCPH208 07196034 51.99 SGD
In stock
15 17 95 70(+/-0.15) 13 127 31 Cylindrical bore (with set screws) 12.7 PH204 40 M10 - 46 13.2 UC203 19 12.8 101 6.65 1PC 1 UCPH203 07195982 28.99 SGD
Shipped after 2018-05-28
18 35 127 95(+/-0.15) 17 167 42.9 Cylindrical bore (with set screws) 17.5 PH207 60 M14 2.0 (reference) 54 13.9 UC207 21 25.7 140 15.4 1PC 1 UCPH207 07196025 42.99 SGD
Shipped after 2018-05-28
22 50 159 110(+/-0.15) 20 206 51.6 Cylindrical bore (with set screws) 19 PH210 70 M16 3.5 (reference) 65 14.4 UC210 22 35.1 165 23.3 1PC 1 UCPH210 07196052 61.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-09 16:44:21
It is very expensive to ask the machine maker for repair, but at this price it is extremely cost effective and it is saved.
This review is about item#7195991.
Intermediate bearings for deceleration of special sewing machines
5
From Japan
On 2017-09-20 16:15:43
It can be used with no problem at all, it is easy to install and is running smoothly
This review is about item#7195973.
Two cycles of agricultural transporter and monorail engine cease to move, use 4 cycle sail engine for changing speed,
5
From Japan
On 2017-04-07 04:57:06
Although this product fixes large and small pulleys successively for speed change, holding power, stability is satisfactory, it can shift well, and it operates smoothly.
This review is about item#07195991.
It is used for manufacturing small rotary machine. The content is confidential. .
5
From Japan
On 2016-12-22 09:48:46
I am satisfied though I can not tell you the impressions at the time of use yet. Postscript: If you can invoice, I will be saved.
This review is about item#7195964.

Related Products