Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lightweight Pillow Blocks Units

5.00 (3)
Material
Cast iron
Application
General machinery for weight reduction
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Dimensions A (mm) Load Classification Mounting Bolt Nominal Designation Grease Filler Nipple Unit Weight (kg) Dimension L1 (mm) Compatible Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Dimensions A (mm) Load Classification Mounting Bolt Nominal Designation Grease Filler Nipple Unit Weight (kg) Dimension L1 (mm) Compatible Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.2(+/-0.15) 11 114 22 Cylindrical bore (with set screws) 6 None 25 Light Load M10 None - 35 LP203 13.2 SB201 16 9.55 57 4.80 12 12 87 1PC 1 BLP201 07197111 13.99 SGD
In stock
47.6(+/-0.15) 14 165 32 Cylindrical bore (with set screws) 8.5 None 35 Light Load M12 None - 50 LP207 13.9 SB207 21 25.7 93 15.4 16 35 127 1PC 1 BLP207 07197172 29.99 SGD
Shipped after 2018-05-08
30.2(+/-0.15) 11 114 22 Cylindrical bore (with set screws) 6 None 25 Light Load M10 None - 35 LP203 13.2 SB202 16 9.55 57 4.80 12 15 87 1PC 1 BLP202 07197127 13.99 SGD
Shipped after 2018-05-08
36.5(+/-0.15) 11 130 27 Cylindrical bore (with set screws) 7.5 None 29 Light Load M10 None - 39 LP205 13.9 SB205 16 14.0 71 7.85 13 25 100 1PC 1 BLP205 07197154 16.99 SGD
In stock
42.9(+/-0.15) 14 156 30 Cylindrical bore (with set screws) 8 None 33 Light Load M12 None - 47 LP206 13.9 SB206 21 19.5 83 11.3 14 30 120 1PC 1 BLP206 07197163 24.99 SGD
In stock
50.8(+/-0.15) 14 184 34 Cylindrical bore (with set screws) 9 None 37 Light Load M12 None 1.8 (reference) 55 LP208 14.0 SB208 22 29.1 102 17.8 18 40 140 1PC 1 BLP208 07197181 30.99 SGD
Shipped after 2018-05-08
30.2(+/-0.15) 11 114 22 Cylindrical bore (with stop screw) 6 Not available 25 For light load M10 Not available 0.36 (Reference) 35 LP203 13.2 SB203 16 9.55 57 4.80 12 17 87 1PC 1 BLP203 07197136 13.99 SGD
In stock
33.3 (+/-0.15) 11 125 25 Cylindrical bore (with stop screw) 7 None 27 For light loads M10 None 0.51 (reference) 38 LP204 13.2 SB204 16 12.8 65 6.65 13 20 97 1PC 1 BLP204 07197145 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for bearing of rotating equipment
5
From Japan
On 2016-08-26 16:16:48
We always use this product feeling well, firstly there is no breakdown It can be used with confidence.
This review is about item#7197127.
Used for a large railroad model 5-inch gauge truck
5
From Japan
On 2014-07-06 22:52:22
I use it for the wheel bearing. I am satisfied.
This review is about item#07197111.
Sand blasting machine Up-and-down sliding rubber blade Replacement for wind-up bearings
5
From Japan
On 2013-09-17 11:32:49
This time, I purchased it as an exchange of rusty pillow, but the rusted pillow was completely integrated with the shaft and had to burn out with a burner, perhaps it was a hard work that can not be replaced unless it burns next time I will. I hope you will devise a way to avoid this situation. The new article itself, the smooth movement The installation work also progressed smoothly No problem.
This review is about item#07197136.

Related Products