Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 (+/- 0.2) 52 22 Cylindrical bore (with set screws) 6 None 0.25 (reference) LF203 18 M6 13.2 SB203 25.5 9.55 9.5 (+/- 0.5) 4.8 9.5 17 63.5 (+/- 0.7) 81 1PC 1 BLF203 07197215 12.99 SGD
Shipped after 2018-02-26
12 (+/- 0.2) 76 30 Cylindrical bore (with set screws) 8 None 0.57 (reference) LF206 22.5 M10 13.9 SB206 34 19.5 12 (+/- 0.5) 11.3 12 30 90.5 (+/- 0.7) 113 1PC 1 BLF206 07197242 21.99 SGD
Shipped after 2018-02-26
8(+/-0.2) 52 22 Cylindrical bore (with stopping screw) 6 Not available 0.25 (reference) LF203 18 M6 13.2 SB201 25.5 9.55 9.5(+/-0.5) 4.80 9.5 12 63.5(+/-0.7) 81 1PC 1 BLF201 07197197 12.99 SGD
Shipped after 2018-02-26
8(+/-0.2) 52 22 Cylindrical bore (with stopping screw) 6 Not available 0.25 (reference) LF203 18 M6 13.2 SB202 25.5 9.55 9.5(+/-0.5) 4.80 9.5 15 63.5(+/-0.7) 81 1PC 1 BLF202 07197206 12.99 SGD
Shipped after 2018-02-26
10 (+/-0.2) 60 25 Cylindrical bore (with stop screw) 7 None 0.33 (reference) LF204 20 M8 13.2 SB204 29 12.8 11 (+/-0.5) 6.65 11 20 71.5 (+/-0.7) 90 1PC 1 BLF204 07197224 13.99 SGD
Shipped after 2018-02-26
10 (+/-0.2) 64 27 Cylindrical bore (with stop screw) 7.5 None 0.38 (reference) LF205 20 M8 13.9 SB205 30.5 14.0 11 (+/-0.5) 7.85 11 25 76 (+/-0.7) 95 1PC 1 BLF205 07197233 15.99 SGD
Shipped after 2018-02-26
12 (+/-0.2) 89 32 Cylindrical bore (with stop screw) 8.5 None 0.77 (reference) LF207 24 M10 13.9 SB207 36.5 25.7 13 (+/-0.5) 15.4 13 35 100 (+/-0.7) 122 1PC 1 BLF207 07197251 26.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.

Related Products