Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pillow Type Units Made From Steel Plates

5.00 (2)
Application
Light-weight conveyor light load and low-speed rotation, etc.
...see all>
Product Options
ADD TO CART
Material Bearing Number Compatible Coefficient Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Load Classification Dimensions A (mm) Grease Filler Nipple Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Bearing Number Compatible Coefficient Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Load Classification Dimensions A (mm) Grease Filler Nipple Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel plate SB203 PP203F 13.2 9.55 43.8 4.80 3.2 17 68(+/-0.4) 22.2 9.5(+/-0.5) 86 22 Cylindrical bore (with set screws) 6 None - Light Load 25 None M8 1PC 1 SBPP203 07197285 10.99 SGD
Shipped after 2018-06-28
Steel plate SB206 PP206F 13.9 19.5 66.3 11.3 4 30 95(+/-0.4) 33.3 11.5(+/-0.5) 117 30 Cylindrical bore (with set screws) 8 None - Light Load 38 None M10 1PC 1 SBPP206 07197312 17.99 SGD
Shipped after 2018-06-28
Steel plate SB201 PP203F 13.2 9.55 43.8 4.80 3.2 12 68(+/-0.4) 22.2 9.5(+/-0.5) 86 22 Cylindrical bore (with stop screw) 6 Not available 0.16 (reference) For light load 25 Not available M8 1PC 1 SBPP201 07197267 11.99 SGD
In stock
Steel sheet SB202 PP203F 13.2 9.55 43.8 4.80 3.2 15 68 (+/-0.4) 22.2 9.5 (+/-0.5) 86 22 Cylindrical bore (with stop screw) 6 None 0.16 (reference) For light loads 25 None M8 1PC 1 SBPP202 07197276 11.99 SGD
In stock
Steel sheet SB204 PP204F 13.2 12.8 50.5 6.65 3.2 20 76 (+/-0.4) 25.4 9.5 (+/-0.5) 98 25 Cylindrical bore (with stop screw) 7 None 0.23 (reference) For light loads 32 None M8 1PC 1 SBPP204 07197294 11.99 SGD
In stock
Steel sheet SB205 PP205F 13.9 14.0 56.6 7.85 4 25 86 (+/-0.4) 28.6 11.5 (+/-0.5) 108 27 Cylindrical bore (with stop screw) 7.5 None 0.28 (reference) For light loads 32 None M10 1PC 1 SBPP205 07197303 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make a motor-driven car
5
From Japan
On 2016-11-26 19:48:25
I am satisfied with the workmanship as drawn by my head. Lightweight, simple place is better.
This review is about item#7197267.
I used it for repairing agricultural equipment
5
From Japan
On 2014-01-17 13:15:08
We were able to respond quickly after ordering and we were able to return quickly with repair and replacement, so we will use your company in the future so thank you.
This review is about item#07197276.

Related Products