Buy more than* S$200* and get FREE SHIPPING

Steel Rhombic Flanged Units

5.00 (4)
Purpose
Lightweight conveyor, light load, and low-speed rotation
...see all>
Product Options
ADD TO CART
Mounting Bolt Nominal Designation Bearing Number Standard Dynamic Load Rating (kN) Coefficient Standard static Load Rating (kN) Dimensions H2(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bolt Nominal Designation Bearing Number Standard Dynamic Load Rating (kN) Coefficient Standard static Load Rating (kN) Dimensions H2(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 SB205 14.0 13.9 7.85 60(min) 25 4 95 76(+/-0.4) Cylindrical bore (with set screws) 9(+/-0.25) PF205 27 7.5 18 1PC 1 SBPF205 07197364 13.99 SGD
In stock
M10 SB207 25.7 13.9 15.4 81(min) 35 5.2 122 100(+/-0.4) Cylindrical bore (with set screws) 11(+/-0.25) PF207 32 8.5 22 1PC 1 SBPF207 07197382 23.99 SGD
Shipped after 2018-01-29
M6 SB201 9.55 13.2 4.80 49(min) 12 4 81 63.5(+/-0.4) Cylindrical bore (with set screws) 7.1(+/-0.25) PF203 22 6 14 1PC 1 SBPF201 07197321 13.99 SGD
Shipped after 2018-01-29
M10 SB206 19.5 13.9 11.3 71(min) 30 5.2 113 90.5(+/-0.4) Cylindrical bore (with set screws) 11(+/-0.25) PF206 30 8 19 1PC 1 SBPF206 07197373 24.99 SGD
Shipped after 2018-01-26
M6 SB202 9.55 13.2 4.80 49(min) 15 4 81 63.5(+/-0.4) Cylindrical bore (with set screws) 7.1(+/-0.25) PF203 22 6 14 1PC 1 SBPF202 07197337 13.99 SGD
Shipped after 2018-01-26
M6 SB203 9.55 13.2 4.80 49(min) 17 4 81 63.5(+/-0.4) Cylindrical bore (with set screws) 7.1(+/-0.25) PF203 22 6 14 1PC 1 SBPF203 07197346 17.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - 1PC 1 SBPF204 07197355 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2017-12-24 21:47:36
It is very handy to deliver to hand immediately after disassembling parts that take time even if you order the manufacturer.
This review is about item#7197364.
Used for cutting corrugated cardboard
5
From Japan
On 2017-08-27 21:51:04
It is used for the bearings of the feed roller of the corrugated cardboard. It supports the weight firmly and is stable rotation. There is no problem.
This review is about item#7197355.
Roller Production
5
From Japan
On 2017-07-07 08:15:45
The price was reasonable and the workability was very good. I will buy this next time as well.
This review is about item#07197364.
Automatic Roll Filter of Air Supply Air Conditioning Machine Drive of Replacement Device Bearing Change of Motor
5
From Japan
On 2013-09-04 14:30:01
I am very satisfied that this part was easily obtained by maintenance exchange of "Change of bearing of drive motor of automatic roll filter changing device of outside air supply air conditioner". From the actual size to the desired product name, model number hit by the search engine, replaced the rusted flange used for 10 years pipe, the drive system is completely refreshed. It can be used for 10 years. It took a while for the delivery date, but it would have taken more days through the agency. However, if it is a device that needs immediate repair, I would like immediate payment .... There are five other devices, so I would like to purchase it when maintaining the device.
This review is about item#07197346.

Related Products