Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Dimensions A (mm) Load Classification Mounting Bolt Nominal Designation Grease Filler Nipple Purpose Dimension L1 (mm) Compatible Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Dimensions A (mm) Load Classification Mounting Bolt Nominal Designation Grease Filler Nipple Purpose Dimension L1 (mm) Compatible Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 360 125 36 470 103 Cylindrical bore (with set screws) 41 No cover 120 Heavy duty M30 No Grease Nipple Gearing, general machinery, etc. 125 P319 13.3 UC319 50 153 248 119 46 1PC 1 UCP319 07197041 379.99 SGD
Shipped after 2018-06-01
70 280 95 27 360 78 Cylindrical bore (with set screws) 33 No cover 90 Heavy duty M22 No Grease Nipple Gearing, general machinery, etc. 110 P314 13.2 UC314 40 104 186 68.2 35 1PC 1 UCP314 07196996 269.99 SGD
In stock
120 450 160 40 570 126 Cylindrical bore (with set screws) 51 No cover 140 Heavy duty M33 No Grease Nipple Gearing, general machinery, etc. 160 P324 13.5 UC324 55 207 316 185 50 1PC 1 UCP324 07197084 839.99 SGD
Shipped after 2018-06-01
140 500 200 40 620 145 Cylindrical bore (with set screws) 59 No cover 140 Heavy duty M33 No Grease Nipple Gearing, general machinery, etc. 185 P328 13.6 UC328 55 253 393 246 60 1PC 1 UCP328 07197102 1,089.99 SGD
Shipped after 2018-06-01
85 247 95.2 25 310 85.7 Cylindrical bore (with set screws) 34.1 No cover 83 Light Load M20 No Grease Nipple Gearing, general machinery, etc. 90 P217 14.5 UC217 40 84.0 185 61.9 32 1PC 1 UCP217 07192017 229.99 SGD
Shipped after 2018-05-30
75 290 100 27 380 82 Cylindrical bore (with set screws) 32 No cover 100 Heavy duty M22 No Grease Nipple Gearing, general machinery, etc. 107 P315 13.2 UC315 40 113 198 77.2 35 1PC 1 UCP315 07197005 289.99 SGD
Shipped after 2018-06-01
65 260 90 25 340 75 Cylindricalbore(withsetscrews) 30 Nocover 90 Heavy duty M20 GreasenippleYu Gearing, general machinery, etc. 110 P313 13.2 UC313 38 92.7 176 59.9 32 1PC 1 UCP313 07196987 179.99 SGD
Shipped after 2018-06-01
25 132 45 17 175 38 Cylindricalbore(withsetscrews) 15 Nocover 45 Heavy duty M14 GreasenippleYu Gearing, general machinery, etc. 55 P305 12.6 UC305 20 21.2 85 10.9 16 1PC 1 UCP305 07196901 36.99 SGD
In stock
- - - - - - - - - - - - - Gearing, general machinery, etc. - - - - - - - - - 1PC 1 UCP310 07196953 109.99 SGD
In stock
- - - - - - - - - - - - - Gearing, general machinery, etc. - - - - - - - - - 1PC 1 UCP214 07191983 129.99 SGD
In stock
80 232 88.9 25 292 82.6 Cylindricalbore(withsetscrews) 33.3 Nocover 78 LightLoad M20 GreasenippleYu Gearing, general machinery, etc. 86 P216 14.6 UC216 35 72.7 174 53 32 1PC 1 UCP216 07192001 149.99 SGD
In stock
90 262 101.6 27 327 96 Cylindrical bore (with set screws) 39.7 Without cover 88 For light loads M22 Grease nipple Yes - 104 P218 14.5 UC218 45 96.1 198 71.5 34 1PC 1 UCP218 07192026 309.99 SGD
Shipped after 2018-06-01
100 380 140 36 490 108 Cylindrical bore (with set screws) 42 No cover 120 Heavy duty M30 No Grease Nipple Gearing, general machinery, etc. 140 P320 13.2 UC320 50 173 273 141 46 1PC 1 UCP320 07197057 519.99 SGD
Shipped after 2018-06-01
105 380 140 36 490 112 Cylindrical bore (with set screws) 44 No cover 120 Heavy duty M30 No Grease Nipple Gearing, general machinery, etc. 140 P321 13.2 UC321 50 184 278 153 46 1PC 1 UCP321 07197066 549.99 SGD
Shipped after 2018-06-01
55 236 80 20 310 66 Cylindrical bore (with set screws) 25 No cover 80 Heavy duty M16 No Grease Nipple Gearing, general machinery, etc. 90 P311 13.2 UC311 38 71.6 158 45.0 27 1PC 1 UCP311 07196962 139.99 SGD
Shipped after 2018-06-01
85 320 112 33 420 96 Cylindrical bore (with set screws) 40 No cover 110 Heavy duty M27 No Grease Nipple Gearing, general machinery, etc. 120 P317 13.3 UC317 45 133 220 96.8 40 1PC 1 UCP317 07197023 359.99 SGD
Shipped after 2018-06-01
90 330 118 33 430 96 Cylindrical bore (with set screws) 40 No cover 110 Heavy duty M27 No Grease Nipple Gearing, general machinery, etc. 120 P318 13.3 UC318 45 143 234 107 40 1PC 1 UCP318 07197032 329.99 SGD
Shipped after 2018-05-30
110 400 150 40 520 117 Cylindrical bore (with set screws) 46 No cover 140 Heavy duty M33 No Grease Nipple Gearing, general machinery, etc. 150 P322 13.2 UC322 55 205 296 180 50 1PC 1 UCP322 07197075 569.99 SGD
Shipped after 2018-06-01
130 480 180 40 600 135 Cylindrical bore (with set screws) 54 No cover 140 Heavy duty M33 No Grease Nipple Gearing, general machinery, etc. 195 P326 13.6 UC326 55 229 355 214 50 1PC 1 UCP326 07197093 899.99 SGD
Shipped after 2018-06-01
12 95 30.2 13 127 31 Cylindrical bore (with stop screw) 12.7 Without cover 38 For light load M10 Includes grease nipple Gearing, general machinery, etc. 38 P203 13.2 UC201 18 12.8 60 6.65 12 1PC 1 UCP201 07191852 17.99 SGD
In stock
15 95 30.2 13 127 31 Cylindrical bore (with stop screw) 12.7 Without cover 38 For light load M10 Includes grease nipple Gearing, general machinery, etc. 38 P203 13.2 UC202 18 12.8 60 6.65 12 1PC 1 UCP202 07191861 17.99 SGD
In stock
17 95 30.2 13 127 31 Cylindrical bore (with stop screw) 12.7 Without cover 38 For light load M10 Includes grease nipple Gearing, general machinery, etc. 38 P203 13.2 UC203 18 12.8 60 6.65 12 1PC 1 UCP203 07191877 17.99 SGD
In stock
20 95 33.3 13 127 31 Cylindrical bore (with stop screw) 12.7 Without cover 38 For light load M10 Includes grease nipple Gearing, general machinery, etc. 38 P204 13.2 UC204 18 12.8 64 6.65 13 1PC 1 UCP204 07191886 16.99 SGD
In stock
25 105 36.5 13 140 34.1 Cylindrical bore (with stop screw) 14.3 Without cover 38 For light load M10 Includes grease nipple Gearing, general machinery, etc. 43 P205 13.9 UC205 18 14.0 71 7.85 13 1PC 1 UCP205 07191895 17.99 SGD
In stock
30 121 42.9 17 165 39.1 Cylindrical bore (with stop screw) 15.9 Without cover 48 For light load M14 Includes grease nipple Gearing, general machinery, etc. 53 P206 13.9 UC206 21 19.5 84 11.3 15 1PC 1 UCP206 07191904 26.99 SGD
In stock
35 127 47.6 17 167 42.9 Cylindrical bore (with stop screw) 17.5 Without cover 48 For light load M14 Includes grease nipple Gearing, general machinery, etc. 51 P207 13.9 UC207 21 25.7 93 15.4 16 1PC 1 UCP207 07191913 35.99 SGD
In stock
40 137 49.2 17 184 49.2 Cylindrical bore (with stop screw) 19 Without cover 54 For light load M14 Includes grease nipple Gearing, general machinery, etc. 57 P208 14.0 UC208 21 29.1 98 17.8 17 1PC 1 UCP208 07191922 36.99 SGD
In stock
45 146 54 17 190 49.2 Cylindrical bore (with stop screw) 19 Without cover 54 For light loads M14 Includes grease nipple Gearing, general machinery, etc. 60 P209 14.0 UC209 21 34.1 106 21.3 17 1PC 1 UCP209 07191931 42.99 SGD
In stock
50 159 57.2 20 206 51.6 Cylindrical bore (with stop screw) 19 Without cover 60 For light loads M16 Includes grease nipple Gearing, general machinery, etc. 63 P210 14.4 UC210 22 35.1 113 23.3 19 1PC 1 UCP210 07191947 51.99 SGD
In stock
55 171 63.5 20 219 55.6 Cylindrical bore (with stop screw) 22.2 Without cover 60 For light load M16 Includes grease nipple Gearing, general machinery, etc. 70 P211 14.4 UC211 22 43.4 125 29.4 19 1PC 1 UCP211 07191956 60.99 SGD
In stock
60 184 69.8 20 241 65.1 Cylindrical bore (with stop screw) 25.4 Without cover 70 For light load M16 Includes grease nipple Gearing, general machinery, etc. 76 P212 14.4 UC212 25 52.4 138 36.2 22 1PC 1 UCP212 07191965 76.99 SGD
In stock
65 203 76.2 25 265 65.1 Cylindrical bore (with stop screw) 25.4 Without cover 70 For light load M20 Includes grease nipple Gearing, general machinery, etc. 78 P213 14.4 UC213 30 57.2 150 40.1 25 1PC 1 UCP213 07191974 99.99 SGD
In stock
75 217 82.6 25 275 77.8 Cylindrical bore (with stop screw) 33.3 Without cover 74 For light loads M20 Includes grease nipple Gearing, general machinery, etc. 80 P215 14.5 UC215 30 67.4 162 48.3 28 1PC 1 UCP215 07191992 149.99 SGD
Shipped after 2018-06-01
30 140 50 17 180 43 Cylindrical bore (with stop screw) 17 Without cover 50 For heavy loads M14 Includes grease nipple Gearing, general machinery, etc. 53 P306 13.3 UC306 20 26.7 95 15.0 17 1PC 1 UCP306 07196917 48.99 SGD
In stock
35 160 56 17 210 48 Cylindrical bore (with stop screw) 19 Without cover 56 For heavy loads M14 Includes grease nipple Gearing, general machinery, etc. 65 P307 13.2 UC307 25 33.4 107 19.3 19 1PC 1 UCP307 07196926 51.99 SGD
In stock
40 170 60 17 220 52 Cylindrical bore (with stop screw) 19 Without cover 60 For heavy loads M14 Includes grease nipple Gearing, general machinery, etc. 65 P308 13.2 UC308 27 40.7 118 24.0 19 1PC 1 UCP308 07196935 67.99 SGD
In stock
45 190 67 20 245 57 Cylindrical bore (with stop screw) 22 Without cover 67 For heavy duty use M16 Includes grease nipple Gearing, general machinery, etc. 75 P309 13.3 UC309 30 48.9 132 29.5 21 1PC 1 UCP309 07196944 83.99 SGD
In stock
60 250 85 25 330 71 Cylindrical bore (with stop screw) 26 Without cover 85 For heavy duty use M20 Includes grease nipple Gearing, general machinery, etc. 103 P312 13.2 UC312 38 81.9 167 52.2 29 1PC 1 UCP312 07196971 159.99 SGD
In stock
80 300 106 27 400 86 Cylindrical bore (with stop screw) 34 Without cover 110 For heavy loads M22 Includes grease nipple Gearing, general machinery, etc. 120 P316 13.3 UC316 40 123 209 86.7 35 1PC 1 UCP316 07197014 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-22 13:10:51
Because the price is cheap and the delivery date is soon, I will buy it next time as well.
This review is about item#7191904.
When repairing a machine
4
From Japan
On 2017-01-26 15:25:07
If there are introductions of parts etc., is it good? Or I think that it is good to sell parts.
This review is about item#7197102.
Used for bearings for water pollution
5
From Japan
On 2016-11-09 21:04:34
I am satisfied very much. The desired product was completed.
This review is about item#7191913.
Used for machine maintenance
5
From Japan
On 2016-08-10 20:56:26
I like the cost side and the speed of arrival of goods, I hope in the future.
This review is about item#7191904.
Machine maintenance
5
From Japan
On 2016-06-08 16:25:14
I am saved by cost reduction. no problem
This review is about item#07191904.
Order by model number
1
From Japan
On 2016-04-13 14:25:21
Since it was a model number called UCP209, I ordered it, but unlike what we have been till now, the bearing is fixed type and the model number was UCP 209J. I opened it and I left it as it greased, but it is difficult to understand.
This review is about item#07191931.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:44:00
There is no problem in exchange work. Since it can be delivered the next day from the order, it will be a great help because it will shorten the machine downtime.
This review is about item#07191913.
Fan bearings
5
From Japan
On 2015-03-29 21:46:17
There was no problem at all, it was cheap and could be used conveniently.
This review is about item#07191886.
For main bearing of woodworking lathe
3
From Japan
On 2015-03-16 00:08:40
I tried to fix it to the base through the shaft and both bearings were attached to the block with the bearings inclined and it became oblique. Although I searched and searched variously, I did not understand well, so it became troublesome and if I forcibly installed it, I got curled but the tilt healed. Is it a specification that can be modified somewhat? In any case, I'd like you to ship with the factory shipped straight.
This review is about item#07196926.
For machine rollers
3
From Japan
On 2014-11-21 18:21:04
I want you to be able to install a little more space.
This review is about item#07191922.

Related Products