Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Type Dimension S (mm) Shaft Hole Classification Unit Weight (kg) Dimensions A (mm) Cover Purpose Mounting Bolt Nominal Designation Compatible Cover Dimensions(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Type Dimension S (mm) Shaft Hole Classification Unit Weight (kg) Dimensions A (mm) Cover Purpose Mounting Bolt Nominal Designation Compatible Cover Dimensions(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 14.4 UC212 25 52.4 138 36.2 22 60 184 69.8 20 241 65.1 Through type 25.4 Cylindrical bore (with set screws) 4.9 (reference) 70 Steel plate with cover Gearing, general machinery, etc. M16 P212 88(As) 1PC 1 UCP212C 07192141 94.99 SGD
Shipped after 2018-06-27
78 14.5 UC214 30 62.2 156 44.1 28 70 210 79.4 25 266 74.6 Through type 30.2 Cylindrical bore (with set screws) 6.8 (reference) 72 Steel plate with cover Gearing, general machinery, etc. M20 P214 98(As) 1PC 1 UCP214C 07192166 159.99 SGD
Shipped after 2018-06-27
90 14.5 UC217 40 84.0 185 61.9 32 85 247 95.2 25 310 85.7 Through type 34.1 Cylindrical bore (with set screws) 10.8 (reference) 83 Steel plate with cover Gearing, general machinery, etc. M20 P217 112(As) 1PC 1 UCP217C 07192193 219.99 SGD
Shipped after 2018-06-27
38 13.2 UC202 18 12.8 60 6.65 12 15 95 30.2 13 127 31 Through type 12.7 Cylindrical bore (with set screws) - 38 Steel plate with cover Gearing, general machinery, etc. M10 P203 44(As) 1PC 1 UCP202C 07192044 26.99 SGD
Shipped after 2018-06-27
78 14.4 UC213 30 57.2 150 40.1 25 65 203 76.2 25 265 65.1 Through type 25.4 Cylindrical bore (with set screws) 5.9 (reference) 70 Steel plate with cover Gearing, general machinery, etc. M20 P213 88(As) 1PC 1 UCP213C 07192157 119.99 SGD
Shipped after 2018-06-27
80 14.5 UC215 30 67.4 162 48.3 28 75 217 82.6 25 275 77.8 Through type 33.3 Cylindrical bore (with set screws) 7.4 (reference) 74 Steel plate with cover Gearing, general machinery, etc. M20 P215 98(As) 1PC 1 UCP215C 07192175 159.99 SGD
Shipped after 2018-06-27
60 14.0 UC209 21 34.1 106 21.3 17 45 146 54 17 190 49.2 Through type 19 Cylindrical bore (with set screws) 2.2 (reference) 54 Steel plate with cover Gearing, general machinery, etc. M14 P209 68(As) 1PC 1 UCP209C 07192114 47.99 SGD
Shipped after 2018-06-27
86 14.6 UC216 35 72.7 174 53.0 32 80 232 88.9 25 292 82.6 Through type 33.3 Cylindrical bore (with set screws) 9.0 (reference) 78 Steel plate with cover Gearing, general machinery, etc. M20 P216 108(As) 1PC 1 UCP216C 07192184 199.99 SGD
Shipped after 2018-06-27
104 14.5 UC218 45 96.1 198 71.5 34 90 262 101.6 27 327 96 Through type 39.7 Cylindrical bore (with set screws) 13.9 (reference) 88 Steel plate with cover Gearing, general machinery, etc. M22 P218 122(As) 1PC 1 UCP218C 07192202 299.99 SGD
Shipped after 2018-06-27
38 13.2 UC201 18 12.8 60 6.65 12 12 95 30.2 13 127 31 Through type 12.7 Cylindrical bore (with set screws) - 38 Steel plate with cover Gearing, general machinery, etc. M10 P203 44(As) 1PC 1 UCP201C 07192035 26.99 SGD
Shipped after 2018-06-27
38 13.2 UC203 18 12.8 60 6.65 12 17 95 30.2 13 127 31 Through type 12.7 Cylindrical bore (with set screws) - 38 Steel plate with cover Gearing, general machinery, etc. M10 P203 44(As) 1PC 1 UCP203C 07192053 26.99 SGD
Shipped after 2018-07-02
63 14.4 UC210 22 35.1 113 23.3 19 50 159 57.2 20 206 51.6 Through type 19 Cylindrical bore (with set screws) 2.9 (reference) 60 Steel plate with cover Gearing, general machinery, etc. M16 P210 73(As) 1PC 1 UCP210C 07192123 56.99 SGD
Shipped after 2018-06-27
70 14.4 UC211 22 43.4 125 29.4 19 55 171 63.5 20 219 55.6 Through type 22.2 Cylindrical bore (with set screws) 3.6 (reference) 60 Steel plate with cover Gearing, general machinery, etc. M16 P211 75(As) 1PC 1 UCP211C 07192132 70.99 SGD
Shipped after 2018-06-27
57 14.0 UC208 21 29.1 98 17.8 17 40 137 49.2 17 184 49.2 Through type 19 Cylindrical bore (with set screws) 2.0 (reference) 54 Steel plate with cover Gearing, general machinery, etc. M14 P208 68(As) 1PC 1 UCP208C 07192105 51.99 SGD
Shipped after 2018-06-27
38 13.2 UC204 18 12.8 64 6.65 13 20 95 33.3 13 127 31 Throughtype 12.7 Cylindricalbore(withsetscrews) 0.66(Reference) 38 Steelplatewithcover Gearing, general machinery, etc. M10 P204 44(As) 1PC 1 UCP204C 07192062 25.99 SGD
Shipped after 2018-06-27
51 13.9 UC207 21 25.7 95 15.4 16 35 127 47.6 17 167 42.9 Throughtype 17.5 Cylindricalbore(withsetscrews) 1.6(Reference) 48 Steelplatewithcover Gearing, general machinery, etc. M14 P207 59(As) 1PC 1 UCP207C 07192096 42.99 SGD
Shipped after 2018-06-27
53 13.9 UC206 21 19.5 84 11.3 15 30 121 42.9 17 165 39.1 Throughtype 15.9 Cylindricalbore(withsetscrews) 1.3(Reference) 48 Steelplatewithcover Gearing, general machinery, etc. M14 P206 52(As) 1PC 1 UCP206C 07192087 39.99 SGD
In stock
43 13.9 UC205 18 14 71 7.85 13 25 105 36.5 13 140 34.1 Through type 14.3 Cylindrical bore (with set screws) 0.80 (reference) 38 Steel plate with cover - M10 P205 48 (As) 1PC 1 UCP205C 07192071 27.99 SGD
In stock
ADD TO CART

Related Products