Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Compatible Unit Weight (kg) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Compatible Unit Weight (kg) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 14.5 UC215 78.5 67.4 34 48.3 22 75 159 200 19 Cylindrical bore (with set screws) 77.8 None 33.3 F215 6.4 (reference) 56 1PC 1 UCF215 07192832 159.99 SGD
Shipped after 2018-06-27
M20 14.6 UC216 83.3 72.7 34 53.0 22 80 165 208 23 Cylindrical bore (with set screws) 82.6 None 33.3 F216 7.3 (reference) 58 1PC 1 UCF216 07192841 169.99 SGD
In stock
M10 13.2 UC202 33.3 12.8 15 6.65 11 15 64 86 12 Cylindrical bore (with set screws) 31 None 12.7 F204 - 25.5 1PC 1 UCF202 07192701 17.99 SGD
In stock
M20 14.5 UC218 96.3 96.1 40 71.5 25 90 187 235 23 Cylindrical bore (with set screws) 96 None 39.7 F218 11.4 (reference) 68 1PC 1 UCF218 07192866 289.99 SGD
Shipped after 2018-06-27
M20 14.5 UC217 87.6 84.0 36 61.9 24 85 175 220 23 Cylindrical bore (with set screws) 85.7 None 34.1 F217 8.9 (reference) 63 1PC 1 UCF217 07192857 209.99 SGD
Shipped after 2018-06-27
M10 13.2 UC201 33.3 12.8 15 6.65 11 12 64 86 12 Cylindrical bore (with stop screw) 31 None 12.7 F204 0.64 (reference) 25.5 1PC 1 UCF201 07192692 17.99 SGD
In stock
M10 13.2 UC203 33.3 12.8 15 6.65 11 17 64 86 12 Cylindrical bore (with stopping screw) 31 Not available 12.7 F204 0.61 (reference) 25.5 1PC 1 UCF203 07192717 17.99 SGD
Shipped after 2018-06-27
M10 13.2 UC204 33.3 12.8 15 6.65 11 20 64 86 12 Cylindrical bore (with stopping screw) 31 Not available 12.7 F204 0.59 (reference) 25.5 1PC 1 UCF204 07192726 16.99 SGD
In stock
M10 13.9 UC205 35.8 14.0 16 7.85 13 25 70 95 12 Cylindrical bore (with stopping screw) 34.1 Not available 14.3 F205 0.83 (reference) 27 1PC 1 UCF205 07192735 21.99 SGD
In stock
M10 13.9 UC206 40.2 19.5 18 11.3 13 30 83 108 12 Cylindrical bore (with stop screw) 38.1 None 15.9 F206 1.1 (reference) 31 1PC 1 UCF206 07192744 28.99 SGD
In stock
M12 13.9 UC207 44.4 25.7 19 15.4 15 35 92 117 14 Cylindrical bore (with stopping screw) 42.9 Not available 17.5 F207 1.5 (reference) 34 1PC 1 UCF207 07192753 31.99 SGD
In stock
M14 14.0 UC208 51.2 29.1 21 17.8 15 40 102 130 16 Cylindrical bore (with stopping screw) 49.2 Not available 19 F208 1.9 (reference) 36 1PC 1 UCF208 07192762 39.99 SGD
In stock
M14 14.0 UC209 52.2 34.1 22 21.3 16 45 105 137 16 Cylindrical bore (with stop screw) 49.2 None 19 F209 2.2 (reference) 38 1PC 1 UCF209 07192771 42.99 SGD
In stock
M14 14.4 UC210 54.6 35.1 22 23.3 16 50 111 143 16 Cylindrical bore (with stopping screw) 51.6 Not available 19 F210 2.5 (reference) 40 1PC 1 UCF210 07192787 49.99 SGD
In stock
M16 14.4 UC211 58.4 43.4 25 29.4 18 55 130 162 19 Cylindrical bore (with stopping screw) 55.6 Not available 22.2 F211 3.4 (reference) 43 1PC 1 UCF211 07192796 62.99 SGD
In stock
M16 14.4 UC212 68.7 52.4 29 36.2 18 60 143 175 19 Cylindrical bore (with stop screw) 65.1 None 25.4 F212 4.2 (reference) 48 1PC 1 UCF212 07192805 79.99 SGD
In stock
M16 14.4 UC213 69.7 57.2 30 40.1 22 65 149 187 19 Cylindrical bore (with stopping screw) 65.1 Not available 25.4 F213 5.2 (reference) 50 1PC 1 UCF213 07192814 109.99 SGD
Shipped after 2018-06-28
M16 14.5 UC214 75.4 62.2 31 44.1 22 70 152 193 19 Cylindrical bore (with stop screw) 74.6 None 30.2 F214 5.9 (reference) 54 1PC 1 UCF214 07192823 139.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For conveyor
5
From Japan
On 2018-03-26 17:46:23
I ordered it because it was urgently needed. There is no problem with the product that I used to date It was saved because it was delivered in a blink of an eye.
This review is about item#7192735.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.

Related Products