Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Cover Dimensions(mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Type Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Shape Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cover Dimensions(mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions AO(mm) Standard Dynamic Load Rating (kN) Dimensions A1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Type Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Shape Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F206 44 (As) M10 13.9 UC206 40.2 19.5 18 11.3 13 30 83 108 12 Through form 38.1 Cylindrical bore (with set screws) 15.9 With steel plate cover 1.1 (Reference) Corner flange type unit 31 1PC 1 UCF206C 07192927 32.99 SGD
Shipped after 2018-05-01
F209 - M14 14.0 UC209 52.2 34.1 22 21.3 16 45 105 137 16 - 49.2 - 19 - - - 38 1pc 1 UCF209C 07192954 51.99 SGD
Shipped after 2018-05-01
F207 - M12 13.9 UC207 44.4 25.7 19 15.4 15 35 92 117 14 - 42.9 - 17.5 - - - 34 1pc 1 UCF207C 07192936 41.99 SGD
Shipped after 2018-05-01
F208 - M14 14.0 UC208 51.2 29.1 21 17.8 15 40 102 130 16 - 49.2 - 19 - - - 36 1pc 1 UCF208C 07192945 48.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products