Buy more than* S$200* and get FREE SHIPPING

Square flange type unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Coefficient
14.0
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions A1 (mm)
15
Dimensions J (mm)
102
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
36
Mounting Bolt Nominal Designation
M14
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimensions L (mm)
130
Compatible
F208
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UCF208D 07193121 37.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products