Buy more than* S$200* and get FREE SHIPPING

Square Flange Unit

5.00 (1)
Type
One end sealed
Shaft Hole Classification
Cylindrical bore (with set screws)
...see all>
Product Options
ADD TO CART
Dimensions A1 (mm) Dimensions L (mm) Dimensions J (mm) Cover Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Unit Weight (kg) Mounting Bolt Nominal Designation Cover Dimensions(mm) Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1 (mm) Dimensions L (mm) Dimensions J (mm) Cover Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Unit Weight (kg) Mounting Bolt Nominal Designation Cover Dimensions(mm) Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 130 102 With cast iron cover 16 F208 49.2 19 36 2.3 (Reference) M14 64(Ac) UC208 14 29.1 51.2 17.8 21 40 1PC 1 UCF208FD 07193426 51.99 SGD
Shipped after 2018-05-02
13 108 83 Cast iron cover with 12 F206 38.1 15.9 31 1.4 (reference) M10 53(Ac) UC206 13.9 19.5 40.2 11.3 18 30 1PC 1 UCF206FD 07193401 40.99 SGD
Shipped after 2018-05-02
18 162 130 Cast iron cover with 19 F211 55.6 22.2 43 4.0 (reference) M16 74.5(Ac) UC211 14.4 43.4 58.4 29.4 25 55 1PC 1 UCF211FD 07193453 83.99 SGD
Shipped after 2018-05-02
25 235 187 Cast iron cover with 23 F218 96 39.7 68 12.9 (reference) M20 116(Ac) UC218 14.5 96.1 96.3 71.5 40 90 1PC 1 UCF218FD 07193523 339.99 SGD
Shipped after 2018-05-02
15 117 92 Cast iron cover with 14 F207 42.9 17.5 34 1.9 (reference) M12 58(Ac) UC207 13.9 25.7 44.4 15.4 19 35 1PC 1 UCF207FD 07193417 51.99 SGD
Shipped after 2018-05-02
16 137 105 Cast iron cover with 16 F209 49.2 19 38 2.6 (reference) M14 66(Ac) UC209 14.0 34.1 52.2 21.3 22 45 1PC 1 UCF209FD 07193435 60.99 SGD
Shipped after 2018-05-02
16 143 111 Cast iron cover with 16 F210 51.6 19 40 3.0 (reference) M14 70.5(Ac) UC210 14.4 35.1 54.6 23.3 22 50 1PC 1 UCF210FD 07193444 58.99 SGD
Shipped after 2018-05-09
11 86 64 Cast iron cover with 12 F204 31 12.7 25.5 - M10 46(Ac) UC204 13.2 12.8 33.3 6.65 15 20 1PC 1 UCF204FD 07193383 28.99 SGD
Shipped after 2018-05-02
22 208 165 Cast iron cover with 23 F216 82.6 33.3 58 8.5 (reference) M20 103(Ac) UC216 14.6 72.7 83.3 53.0 34 80 1PC 1 UCF216FD 07193505 219.99 SGD
Shipped after 2018-05-02
22 193 152 Cast iron cover with 19 F214 74.6 30.2 54 6.8 (reference) M16 93(Ac) UC214 14.5 62.2 75.4 44.1 31 70 1PC 1 UCF214FD 07193487 169.99 SGD
Shipped after 2018-05-09
24 220 175 Cast iron cover with 23 F217 85.7 34.1 63 10.3 (reference) M20 107(Ac) UC217 14.5 84.0 87.6 61.9 36 85 1PC 1 UCF217FD 07193514 309.99 SGD
Shipped after 2018-05-02
18 175 143 Cast iron cover with 19 F212 65.1 25.4 48 5.0 (reference) M16 86(Ac) UC212 14.4 52.4 68.7 36.2 29 60 1PC 1 UCF212FD 07193462 109.99 SGD
Shipped after 2018-05-02
13 95 70 Cast iron cover with 12 F205 34.1 14.3 27 1.0 (reference) M10 49(Ac) UC205 13.9 14.0 35.8 7.85 16 25 1PC 1 UCF205FD 07193392 32.99 SGD
Shipped after 2018-05-02
22 187 149 Cast iron cover with 19 F213 65.1 25.4 50 6.0 (reference) M16 87(Ac) UC213 14.4 57.2 69.7 40.1 30 65 1PC 1 UCF213FD 07193471 149.99 SGD
Shipped after 2018-05-02
22 200 159 Cast iron cover with 19 F215 77.8 33.3 56 7.4 (reference) M16 96(Ac) UC215 14.5 67.4 78.5 48.3 34 75 1PC 1 UCF215FD 07193496 179.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.

Related Products