Buy more than* S$200* and get FREE SHIPPING

Rhombus Flanged-End Unit

5.00 (1)
Purpose
Roller conveyors, items with small attachment space etc.
...see all>
Product Options
ADD TO CART
Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Coefficient Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Compatible Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Coefficient Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58.4 29.4 25 55 18 224 184 130 19 Cylindrical bore (with set screws) 55.6 None 22.2 FL211 43 M16 UC211 14.4 43.4 1PC 1 UCFL211 07193636 51.99 SGD
Shipped after 2018-05-31
33.3 6.65 15 17 11 113 90 60 12 Cylindrical bore (with set screws) 31 None 12.7 FL204 25.5 M10 UC203 13.2 12.8 1PC 1 UCFL203 07193557 16.99 SGD
Shipped after 2018-05-28
52.2 21.3 22 45 15 188 148 108 19 Cylindrical bore (with set screws) 49.2 None 19 FL209 38 M16 UC209 14.0 34.1 1PC 1 UCFL209 07193611 42.99 SGD
Shipped after 2018-06-01
69.7 40.1 30 65 20 258 210 155 23 Cylindrical bore (with set screws) 65.1 None 25.4 FL213 50 M20 UC213 14.4 57.2 1PC 1 UCFL213 07193654 87.99 SGD
Shipped after 2018-05-31
68.7 36.2 29 60 18 250 202 140 23 Cylindrical bore (with set screws) 65.1 None 25.4 FL212 48 M20 UC212 14.4 52.4 1PC 1 UCFL212 07193645 67.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - 1PC 1 UCFL210 07193627 51.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - 1PC 1 UCFL202 07193541 16.99 SGD
Shipped after 2018-05-28
33.3 6.65 15 12 11 113 90 60 12 Cylindrical bore (with set screws) 31 None 12.7 FL204 25.5 M10 UC201 13.2 12.8 1PC 1 UCFL201 07193532 16.99 SGD
Shipped after 2018-05-31
75.4 44.1 31 70 20 265 216 160 23 Cylindrical bore (with set screws) 74.6 None 30.2 FL214 54 M20 UC214 14.5 62.2 1PC 1 UCFL214 07193663 109.99 SGD
Shipped after 2018-05-31
33.3 6.65 15 20 11 113 90 60 12 Cylindrical bore (with stop screw) 31 None 12.7 FL204 25.5 M10 UC204 13.2 12.8 1PC 1 UCFL204 07193566 15.99 SGD
Shipped after 2018-05-28
35.8 7.85 16 25 13 130 99 68 16 Cylindrical bore (with stopping screw) 34.1 Not available 14.3 FL205 27 M14 UC205 13.9 14.0 1PC 1 UCFL205 07193575 18.99 SGD
Shipped after 2018-05-28
40.2 11.3 18 30 13 148 117 80 16 Cylindrical bore (with stop screw) 38.1 None 15.9 FL206 31 M14 UC206 13.9 19.5 1PC 1 UCFL206 07193584 26.99 SGD
Shipped after 2018-05-28
44.4 15.4 19 35 14 161 130 90 16 Cylindrical bore (with stop screw) 42.9 None 17.5 FL207 34 M14 UC207 13.9 25.7 1PC 1 UCFL207 07193593 31.99 SGD
Shipped after 2018-05-28
51.2 17.8 21 40 14 175 144 100 16 Cylindrical bore (with stop screw) 49.2 None 19 FL208 36 M14 UC208 14.0 29.1 1PC 1 UCFL208 07193602 39.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.

Related Products