Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rhomb flange type unit

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 13 148 117 80 16 FL206 38.1 15.9 31 M14 UC206 13.9 19.5 40.2 11.3 18 1pc 1 UCFL206C 07193724 26.99 SGD
Shipped after 2018-06-25
20 11 113 90 60 12 FL204 31 12.7 25.5 M10 UC204 13.2 12.8 33.3 6.65 15 1pc 1 UCFL204C 07193706 15.99 SGD
Shipped after 2018-06-25
40 14 175 144 100 16 FL208 49.2 19 36 M14 UC208 14.0 29.1 51.2 17.8 21 1pc 1 UCFL208C 07193742 39.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-08-22 13:38:19
After operation, we are active in operation, actual operation without problems. Detailed accessories of each article were also proper packaging without dropping out and easy to understand. Thank you very much.
This review is about item#7193706.

Related Products