Buy more than* S$200* and get FREE SHIPPING

Marker Round Flanged Type Unit

2.50 (2)
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Cover Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Dimension d (mm) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Cover Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Dimension d (mm) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
265 50 Cylindrical bore (with set screws) 220 None 23(+/-0.2) FC218 96 39.7 78.3 M20 14.5 UC218 190 96.1 155.5 71.5 18 90 22 1PC 1 UCFC218 07194555 249.99 SGD
Shipped after 2018-03-02
100 20.5 Cylindrical bore (with set screws) 78 None 12(+/-0.2) FC204 31 12.7 28.3 M10 13.2 UC201 62 12.8 55.1 6.65 5 12 10 1PC 1 UCFC201 07194381 21.99 SGD
Shipped after 2018-02-26
100 20.5 Cylindrical bore (with set screws) 78 None 12(+/-0.2) FC204 31 12.7 28.3 M10 13.2 UC203 62 12.8 55.1 6.65 5 17 10 1PC 1 UCFC203 07194406 27.99 SGD
Shipped after 2018-02-28
220 40 Cylindrical bore (with set screws) 184 None 19(+/-0.2) FC215 77.8 33.3 62.5 M16 14.5 UC215 160 67.4 130.1 48.3 16 75 18 1PC 1 UCFC215 07194521 149.99 SGD
Shipped after 2018-03-02
250 45 Cylindrical bore (with set screws) 208 None 23(+/-0.2) FC217 85.7 34.1 69.6 M20 14.5 UC217 180 84.0 147.1 61.9 18 85 18 1PC 1 UCFC217 07194546 209.99 SGD
Shipped after 2018-02-28
215 40 Cylindrical bore (with set screws) 177 None 19(+/-0.2) FC214 74.6 30.2 61.4 M16 14.5 UC214 150 62.2 125.1 44.1 14 70 17 1PC 1 UCFC214 07194512 139.99 SGD
Shipped after 2018-03-02
240 42 Cylindrical bore (with set screws) 200 None 23(+/-0.2) FC216 82.6 33.3 67.3 M20 14.6 UC216 170 72.7 141.4 53.0 16 80 18 1PC 1 UCFC216 07194537 209.99 SGD
Shipped after 2018-03-02
100 20.5 Cylindrical bore (with stop screw) 78 None 12 (+/-0.2) FC204 31 12.7 28.3 M10 13.2 UC202 62 12.8 55.1 6.65 5 15 10 1PC 1 UCFC202 07194397 21.99 SGD
Shipped after 2018-02-28
100 20.5 Cylindrical bore (with stop screw) 78 Not available 12(+/-0.2) FC204 31 12.7 28.3 M10 13.2 UC204 62 12.8 55.1 6.65 5 20 10 1PC 1 UCFC204 07194415 19.99 SGD
Shipped after 2018-02-26
115 21 Cylindrical bore (with stop screw) 90 Not available 12(+/-0.2) FC205 34.1 14.3 29.8 M10 13.9 UC205 70 14.0 63.6 7.85 6 25 10 1PC 1 UCFC205 07194424 24.99 SGD
Shipped after 2018-02-26
125 23 Cylindrical bore (with stop screw) 100 None 12 (+/-0.2) FC206 38.1 15.9 32.2 M10 13.9 UC206 80 19.5 70.7 11.3 8 30 10 1PC 1 UCFC206 07194433 29.99 SGD
Shipped after 2018-02-26
135 26 Cylindrical bore (with stop screw) 110 Not available 14(+/-0.2) FC207 42.9 17.5 36.4 M12 13.9 UC207 90 25.7 77.8 15.4 8 35 11 1PC 1 UCFC207 07194442 35.99 SGD
Shipped after 2018-02-26
145 26 Cylindrical bore (with stop screw) 120 None 14 (+/-0.2) FC208 49.2 19 41.2 M12 14.0 UC208 100 29.1 84.8 17.8 10 40 11 1PC 1 UCFC208 07194451 42.99 SGD
Shipped after 2018-02-26
160 26 Cylindrical bore (with stop screw) 132 None 14 (+/-0.2) FC209 49.2 19 40.2 M14 14.0 UC209 105 34.1 93.3 21.3 12 45 10 1PC 1 UCFC209 07194467 49.99 SGD
Shipped after 2018-02-26
165 28 Cylindrical bore (with stop screw) 138 None 16 (+/-0.2) FC210 51.6 19 42.6 M14 14.4 UC210 110 35.1 97.6 23.3 12 50 10 1PC 1 UCFC210 07194476 57.99 SGD
Shipped after 2018-02-26
185 31 Cylindrical bore (with stop screw) 150 None 19 (+/-0.2) FC211 55.6 22.2 46.4 M16 14.4 UC211 125 43.4 106.1 29.4 12 55 13 1PC 1 UCFC211 07194485 75.99 SGD
Shipped after 2018-02-26
195 36 Cylindrical bore (with stop screw) 160 Not available 19(+/-0.2) FC212 65.1 25.4 56.7 M16 14.4 UC212 135 52.4 113.1 36.2 12 60 17 1PC 1 UCFC212 07194494 88.99 SGD
Shipped after 2018-02-26
205 36 Cylindrical bore (with stop screw) 170 None 19 (+/-0.2) FC213 65.1 25.4 55.7 M16 14.4 UC213 145 57.2 120.2 40.1 14 65 16 1PC 1 UCFC213 07194503 119.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.

Related Products