Buy more than* S$200* and get FREE SHIPPING

Marker Round Flanged Type Unit

5.00 (1)
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
...see all
Product Options
ADD TO CART
Dimension A4 (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Dimension d (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Type Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Unit Weight (kg) Dimensions B (mm) Compatible Cover Dimensions(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A4 (mm) Mounting Bolt Nominal Designation Coefficient Bearing Number Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Dimension d (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Type Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Unit Weight (kg) Dimensions B (mm) Compatible Cover Dimensions(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36.4 M12 13.9 UC207 90 25.7 77.8 15.4 8 35 11 135 26 Throughtype 110 Cylindricalbore(withsetscrews) 14(+/-0.2) Steelplatewithcover 1.7(Reference) 42.9 FC207 41(As) 17.5 1PC 1 UCFC207C 07194625 41.60 SGD
Shipped after 2017-01-27
42.6 M14 14.4 UC210 110 35.1 97.6 23.3 12 50 10 165 28 Through type 138 Cylindrical bore (with set screws) 16(+/-0.2) Steel plate with cover 2.9 (reference) 51.6 FC210 47(As) 19 1PC 1 UCFC210C 07194652 59.89 SGD
Shipped after 2017-01-27
55.7 M16 14.4 UC213 145 57.2 120.2 40.1 14 65 16 205 36 Through type 170 Cylindrical bore (with set screws) 19(+/-0.2) Steel plate with cover 5.6 (reference) 65.1 FC213 60(As) 25.4 1PC 1 UCFC213C 07194686 119.90 SGD
Shipped after 2017-01-27
62.5 M16 14.5 UC215 160 67.4 130.1 48.3 16 75 18 220 40 Through type 184 Cylindrical bore (with set screws) 19(+/-0.2) Steel plate with cover 7.2 (reference) 77.8 FC215 67(As) 33.3 1PC 1 UCFC215C 07194704 169.90 SGD
Shipped after 2017-01-27
56.7 M16 14.4 UC212 135 52.4 113.1 36.2 12 60 17 195 36 Through type 160 Cylindrical bore (with set screws) 19(+/-0.2) Steel plate with cover 5.0 (reference) 65.1 FC212 61(As) 25.4 1PC 1 UCFC212C 07194677 89.75 SGD
Shipped after 2017-01-27
61.4 M16 14.5 UC214 150 62.2 125.1 44.1 14 70 17 215 40 Through type 177 Cylindrical bore (with set screws) 19(+/-0.2) Steel plate with cover 6.8 (reference) 74.6 FC214 66(As) 30.2 1PC 1 UCFC214C 07194695 169.90 SGD
Shipped after 2017-01-27
67.3 M20 14.6 UC216 170 72.7 141.4 53.0 16 80 18 240 42 Through type 200 Cylindrical bore (with set screws) 23(+/-0.2) Steel plate with cover 8.7 (reference) 82.6 FC216 72(As) 33.3 1PC 1 UCFC216C 07194713 189.90 SGD
Shipped after 2017-01-27
78.3 M20 14.5 UC218 190 96.1 155.5 71.5 18 90 22 265 50 Through type 220 Cylindrical bore (with set screws) 23(+/-0.2) Steel plate with cover 13.3 (reference) 96 FC218 83(As) 39.7 1PC 1 UCFC218C 07194731 269.90 SGD
Shipped after 2017-01-27
29.8 M10 13.9 UC205 70 14.0 63.6 7.85 6 25 10 115 21 Through type 90 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover - 34.1 FC205 34(As) 14.3 1PC 1 UCFC205C 07194607 29.34 SGD
Shipped after 2017-01-27
28.3 M10 13.2 UC201 62 12.8 55.1 6.65 5 12 10 100 20.5 Through type 78 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover - 31 FC204 32(As) 12.7 1PC 1 UCFC201C 07194564 28.05 SGD
Shipped after 2017-01-27
40.2 M14 14.0 UC209 105 34.1 93.3 21.3 12 45 10 160 26 Through type 132 Cylindrical bore (with set screws) 16(+/-0.2) Steel plate with cover 2.6 (reference) 49.2 FC209 44(As) 19 1PC 1 UCFC209C 07194643 54.44 SGD
Shipped after 2017-01-27
46.4 M16 14.4 UC211 125 43.4 106.1 29.4 12 55 13 185 31 Through type 150 Cylindrical bore (with set screws) 19(+/-0.2) Steel plate with cover 4.2 (reference) 55.6 FC211 51(As) 22.2 1PC 1 UCFC211C 07194661 75.39 SGD
Shipped after 2017-01-27
69.6 M20 14.5 UC217 180 84.0 147.1 61.9 18 85 18 250 45 Through type 208 Cylindrical bore (with set screws) 23(+/-0.2) Steel plate with cover 10.3 (reference) 85.7 FC217 74(As) 34.1 1PC 1 UCFC217C 07194722 219.90 SGD
Shipped after 2017-01-27
41.2 M12 14.0 UC208 100 29.1 84.8 17.8 10 40 11 145 26 Through type 120 Cylindrical bore (with set screws) 14(+/-0.2) Steel plate with cover 2.0 (reference) 49.2 FC208 45(As) 19 1PC 1 UCFC208C 07194634 49.85 SGD
Shipped after 2017-01-27
28.3 M10 13.2 UC204 62 12.8 55.1 6.65 5 20 10 100 20.5 Through type 78 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover - 31 FC204 32(As) 12.7 1PC 1 UCFC204C 07194591 26.07 SGD
Shipped after 2017-01-27
32.2 M10 13.9 UC206 80 19.5 70.7 11.3 8 30 10 125 23 Through type 100 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover 1.3 (reference) 38.1 FC206 36(As) 15.9 1PC 1 UCFC206C 07194616 35.09 SGD
In stock
28.3 M10 13.2 UC202 62 12.8 55.1 6.65 5 15 10 100 20.5 Through type 78 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover - 31 FC204 32(As) 12.7 1PC 1 UCFC202C 07194573 28.05 SGD
Shipped after 2017-01-27
28.3 M10 13.2 UC203 62 12.8 55.1 6.65 5 17 10 100 20.5 Through type 78 Cylindrical bore (with set screws) 12(+/-0.2) Steel plate with cover - 31 FC204 32(As) 12.7 1PC 1 UCFC203C 07194582 28.05 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing replacement of machinery
5
From Japan
On 2013-11-01 10:36:04
Because it is FYH of the product of a long-established, there is no that there was a particular problem. In addition to the grease nipple, also it has a filler opening plug of plastic. This is not attached to other manufacturers, I think whether FYH own thing.
This review is about item#07194616.

Related Products