Buy more than* S$200* and get FREE SHIPPING

Take Up Units

4.50 (2)
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
...see all>
Product Options
ADD TO CART
Dimensions N (mm) Dimension H (mm) Dimension L3 (mm) Dimensions L (mm) Dimension L2 (mm) Shaft Hole Classification Dimensions B (mm) Compatible Coefficient Dimension S (mm) Dimension N2 (mm) Dimensions A (mm) Dimensions A1(mm) Dimension L1 (mm) Dimensions N1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimension H (mm) Dimension L3 (mm) Dimensions L (mm) Dimension L2 (mm) Shaft Hole Classification Dimensions B (mm) Compatible Coefficient Dimension S (mm) Dimension N2 (mm) Dimensions A (mm) Dimensions A1(mm) Dimension L1 (mm) Dimensions N1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 UCT209 07195404 51.99 SGD
In stock
22 102 64 129 13 Cylindrical bore (with stop screw) 42.9 T207 13.9 17.5 37 37 30 78 16 UC207 64 25.7 89 15.4 12 35 1PC 1 UCT207 07195386 35.99 SGD
In stock
29 114 83 144 16 Cylindrical bore (with stop screw) 49.2 T208 14.0 19 49 49 33 88 19 UC208 83 29.1 102 17.8 16 40 1PC 1 UCT208 07195395 42.99 SGD
In stock
19 89 51 94 10 Cylindrical bore (with stop screw) 31 T204 13.2 12.7 32 32 21 61 16 UC204 51 12.8 76 6.65 12 20 1PC 1 UCT204 07195352 22.99 SGD
In stock
19 89 51 97 10 Cylindrical bore (with stopping screw) 34.1 T205 13.9 14.3 32 32 24 62 16 UC205 51 14.0 76 7.85 12 25 1PC 1 UCT205 07195361 24.99 SGD
In stock
22 102 57 113 10 Cylindrical bore (with stopping screw) 38.1 T206 13.9 15.9 37 37 28 70 16 UC206 56 19.5 89 11.3 12 30 1PC 1 UCT206 07195377 31.99 SGD
In stock
29 117 86 149 16 Cylindrical bore (with stopping screw) 51.6 T210 14.4 19 49 49 37 90 19 UC210 83 35.1 102 23.3 16 50 1PC 1 UCT210 07195413 58.99 SGD
In stock
19 89 51 94 10 Cylindrical bore (with set screws) 31 T204 13.2 12.7 32 32 21 61 16 UC201 51 12.8 76 6.65 12 12 1PC 1 UCT201 07195325 24.99 SGD
Shipped after 2018-02-26
41 167 121 224 21 Cylindrical bore (with set screws) 65.1 T213 14.4 25.4 70 70 44 137 32 UC213 111 57.2 151 40.1 26 65 1PC 1 UCT213 07195447 109.99 SGD
Shipped after 2018-02-26
19 89 51 94 10 Cylindrical bore (with set screws) 31 T204 13.2 12.7 32 32 21 61 16 UC203 51 12.8 76 6.65 12 17 1PC 1 UCT203 07195343 24.99 SGD
Shipped after 2018-02-26
35 146 102 194 19 Cylindrical bore (with set screws) 65.1 T212 14.4 25.4 64 64 42 119 32 UC212 102 52.4 130 36.2 22 60 1PC 1 UCT212 07195431 75.99 SGD
Shipped after 2018-02-23
19 89 51 94 10 Cylindrical bore (with set screws) 31 T204 13.2 12.7 32 32 21 61 16 UC202 51 12.8 76 6.65 12 15 1PC 1 UCT202 07195334 24.99 SGD
Shipped after 2018-02-26
35 146 95 171 19 Cylindrical bore (with set screws) 55.6 T211 14.4 22.2 64 64 38 106 25 UC211 102 43.4 130 29.4 22 55 1PC 1 UCT211 07195422 67.99 SGD
Shipped after 2018-02-23
41 167 121 224 21 Cylindrical bore (with set screws) 74.6 T214 14.5 30.2 70 70 46 137 32 UC214 111 62.2 151 44.1 26 70 1PC 1 UCT214 07195456 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.

Related Products