Buy more than* S$200* and get FREE SHIPPING

Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions N1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions N (mm) Dimension H (mm) Dimension L3 (mm) Dimensions L (mm) Unit Weight (kg) Dimension L2 (mm) Type Cover Dimensions(mm) Dimensions B (mm) Shaft Hole Classification Coefficient Dimension S (mm) Cover Dimension N2 (mm) Dimensions A (mm) Compatible Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions N1(mm) Bearing Number Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension d (mm) Dimensions N (mm) Dimension H (mm) Dimension L3 (mm) Dimensions L (mm) Unit Weight (kg) Dimension L2 (mm) Type Cover Dimensions(mm) Dimensions B (mm) Shaft Hole Classification Coefficient Dimension S (mm) Cover Dimension N2 (mm) Dimensions A (mm) Compatible Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 16 UC205 51 14 76 7.85 12 25 19 89 51 97 0.84(Reference) 10 Throughtype 48(As) 34.1 Cylindricalbore(withsetscrews) 13.9 14.3 Steelplatewithcover 32 32 T205 24 1PC 1 UCT205C 07195501 31.99 SGD
Shipped after 2018-07-02
90 19 UC210 83 35.1 102 23.3 16 50 29 117 86 149 2.6 (reference) 16 Through type 73(As) 51.6 Cylindrical bore (with set screws) 14.4 19 Steel plate with cover 49 49 T210 37 1PC 1 UCT210C 07195553 64.99 SGD
Shipped after 2018-07-02
119 32 UC212 102 52.4 130 36.2 22 60 35 146 102 194 4.9 (reference) 19 Through type 88(As) 65.1 Cylindrical bore (with set screws) 14.4 25.4 Steel plate with cover 64 64 T212 42 1PC 1 UCT212C 07195571 99.99 SGD
Shipped after 2018-07-02
61 16 UC203 51 12.8 76 6.65 12 17 19 89 51 94 - 10 Through type 44(As) 31 Cylindrical bore (with set screws) 13.2 12.7 Steel plate with cover 32 32 T204 21 1PC 1 UCT203C 07195483 28.99 SGD
Shipped after 2018-07-02
88 19 UC208 83 29.1 102 17.8 16 40 29 114 83 144 2.5 (reference) 16 Through type 68(As) 49.2 Cylindrical bore (with set screws) 14.0 19 Steel plate with cover 49 49 T208 33 1PC 1 UCT208C 07195535 49.99 SGD
Shipped after 2018-07-02
137 32 UC213 111 57.2 151 40.1 26 65 41 167 121 224 6.9 (reference) 21 Through type 88(As) 65.1 Cylindrical bore (with set screws) 14.4 25.4 Steel plate with cover 70 70 T213 44 1PC 1 UCT213C 07195587 129.99 SGD
Shipped after 2018-07-02
137 32 UC214 111 62.2 151 44.1 26 70 41 167 121 224 7.0 (reference) 21 Through type 98(As) 74.6 Cylindrical bore (with set screws) 14.5 30.2 Steel plate with cover 70 70 T214 46 1PC 1 UCT214C 07195596 169.99 SGD
Shipped after 2018-07-02
61 16 UC204 51 12.8 76 6.65 12 20 19 89 51 94 - 10 Through type 44(As) 31 Cylindrical bore (with set screws) 13.2 12.7 Steel plate with cover 32 32 T204 21 1PC 1 UCT204C 07195492 28.99 SGD
Shipped after 2018-07-02
70 16 UC206 56 19.5 89 11.3 12 30 22 102 57 113 1.3 (reference) 10 Through type 52(As) 38.1 Cylindrical bore (with set screws) 13.9 15.9 Steel plate with cover 37 37 T206 28 1PC 1 UCT206C 07195517 36.99 SGD
Shipped after 2018-07-02
87 19 UC209 83 34.1 102 21.3 16 45 29 117 83 144 2.4 (reference) 16 Through type 68(As) 49.2 Cylindrical bore (with set screws) 14.0 19 Steel plate with cover 49 49 T209 35 1PC 1 UCT209C 07195544 56.99 SGD
Shipped after 2018-07-02
61 16 UC201 51 12.8 76 6.65 12 12 19 89 51 94 - 10 Through type 44(As) 31 Cylindrical bore (with set screws) 13.2 12.7 Steel plate with cover 32 32 T204 21 1PC 1 UCT201C 07195465 28.99 SGD
Shipped after 2018-07-02
61 16 UC202 51 12.8 76 6.65 12 15 19 89 51 94 - 10 Through type 44(As) 31 Cylindrical bore (with set screws) 13.2 12.7 Steel plate with cover 32 32 T204 21 1PC 1 UCT202C 07195474 28.99 SGD
Shipped after 2018-07-02
78 16 UC207 64 25.7 89 15.4 12 35 22 102 64 129 1.6 (reference) 13 Through type 59(As) 42.9 Cylindrical bore (with set screws) 13.9 17.5 Steel plate with cover 37 37 T207 30 1PC 1 UCT207C 07195526 41.99 SGD
Shipped after 2018-07-02
106 25 UC211 102 43.4 130 29.4 22 55 35 146 95 171 4.0 (reference) 19 Through type 75(As) 55.6 Cylindrical bore (with set screws) 14.4 22.2 Steel plate with cover 64 64 T211 38 1PC 1 UCT211C 07195562 84.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products