Buy more than* S$200* and get FREE SHIPPING

Pillow Block Unit Ukp Type

4.50 (6)
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Application
Gearing, general machinery, etc.
...see all>
Product Options
ADD TO CART
Adaptor Model Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension d (mm) Dimension B1 (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Others Dimensions A (mm) Compatible Mounting Bolt Nominal Designation Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptor Model Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension d (mm) Dimension B1 (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Others Dimensions A (mm) Compatible Mounting Bolt Nominal Designation Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - 1PC 1 UKP205 07196104 19.99 SGD
In stock
H315X UK215 14.5 67.4 30 48.3 162 65 55 82.6 28 275 217 Tapered bore type 25 Adapter not included 74 P215 M20 80 1PC 1 UKP215 07196201 149.99 SGD
Shipped after 2018-05-28
H312X UK212 14.4 52.4 25 36.2 138 55 47 69.8 22 241 184 Tapered bore type 20 Adapter not included 70 P212 M16 76 1PC 1 UKP212 07196174 79.99 SGD
In stock
H313X UK213 14.4 57.2 30 40.1 150 60 50 76.2 25 265 203 Tapered bore type 25 Adapter not included 70 P213 M20 78 1PC 1 UKP213 07196183 109.99 SGD
In stock
H318X UK218 14.5 96.1 45 71.5 198 80 65 101.6 34 327 262 Tapered bore type 27 Adapter not included 88 P218 M22 104 1PC 1 UKP218 07196235 239.99 SGD
Shipped after 2018-05-25
H316X UK216 14.6 72.7 35 53.0 174 70 59 88.9 32 292 232 Tapered bore type 25 Adapter not included 78 P216 M20 86 1PC 1 UKP216 07196217 159.99 SGD
Shipped after 2018-05-25
H317X UK217 14.5 84.0 40 61.9 185 75 63 95.2 32 310 247 Tapered bore type 25 Adapter not included 83 P217 M20 90 1PC 1 UKP217 07196226 189.99 SGD
Shipped after 2018-05-24
H306X UK206 13.9 19.5 21 11.3 84 25 31 42.9 15 165 121 Tapered hole 17 Adapter sold separately. 48 P206 M14 53 1PC 1 UKP206 07196113 28.99 SGD
In stock
H307X UK207 13.9 25.7 21 15.4 93 30 35 47.6 16 167 127 Tapered hole type 17 Adapter sold separately. 48 P207 M14 51 1PC 1 UKP207 07196122 31.99 SGD
In stock
H308X UK208 14.0 29.1 21 17.8 98 35 36 49.2 17 184 137 Tapered hole 17 Adapter sold separately. 54 P208 M14 57 1PC 1 UKP208 07196131 39.99 SGD
In stock
H309X UK209 14.0 34.1 21 21.3 106 40 39 54 17 190 146 Tapered hole type 17 Adapter sold separately. 54 P209 M14 60 1PC 1 UKP209 07196147 42.99 SGD
In stock
H310X UK210 14.4 35.1 22 23.3 113 45 42 57.2 19 206 159 Tapered hole type 20 Adapter sold separately. 60 P210 M16 63 1PC 1 UKP210 07196156 49.99 SGD
In stock
H311X UK211 14.4 43.4 22 29.4 125 50 45 63.5 19 219 171 Tapered hole 20 Adapter sold separately. 60 P211 M16 70 1PC 1 UKP211 07196165 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When maintenance of air conditioner
5
From Japan
On 2016-11-07 22:14:50
Thank you for dealing with the next day delivery on the same day despite ordering on Sunday. It is a weekend to use, but there is also a meeting etc etc and it will be helpful!
This review is about item#7196156.
Agricultural machines
5
From Japan
On 2016-09-07 21:56:56
it's the best. I would like to use it from this as well.
This review is about item#7196131.
Securing the shaft
5
From Japan
On 2016-02-15 18:09:14
The price was cheap and could be used without problems.
This review is about item#07196156.
Tractor repair
3
From Japan
On 2015-12-28 15:06:35
Even if there is a comment with the separately sold as if it is easier to buy if it is in an adapter bundled type.
This review is about item#07196165.
Tire bearing
5
From Japan
On 2015-08-18 11:19:51
I designed it as a bearing of a homemade towing car, but it feels very good. I am satisfied.
This review is about item#07196165.
Repair of customer equipment
4
From Japan
On 2013-06-02 21:44:36
Adapters should also be combined together. Why, I do not know the meaning if the adapter is sold separately. Make a mistake because you put the adapter on the photo.
This review is about item#07196156.

Related Products