Buy more than* S$200* and get FREE SHIPPING

Pillow type unit UKP - C type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adaptor Model
H309X
Coefficient
14.0
Dimensions N1(mm)
21
Dimensions H2(mm)
106
Dimension B1 (mm)
39
Dimensions H1 (mm)
17
Dimensions J (mm)
146
Dimensions N (mm)
17
Dimensions A (mm)
54
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
60
Bearing Number
UK209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
40
Dimension H (mm)
54
Dimensions L (mm)
190
Compatible
P209
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UKP209C 07196323 58.81 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products