Buy more than* S$200* and get FREE SHIPPING

Unbranded Brush With Synthetic Fibers 10/Pkg

4.00 (33)
Thickness (mm)
13
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Trim Width (mm) Trim Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Width (mm) Trim Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Goat hair, Kasen 35 30 1Box(10PC) 1 19353 07095182 18.99 SGD
In stock
50 Goat hair, brush 36 50 1Box(10PC) 1 19355 07095191 24.99 SGD
In stock
70 Goat hair, Kasen 36 70 1Box(10PC) 1 19357 07095207 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 7
3 star 5
2 star 0
1 star 4
Review Rating: 4.00
33 Customer Reviews
The reviews are automatic translation.
For painting
3
From Japan
On 2018-02-19 16:20:45
To use I hope the price goes down and I want the width of a little bit
This review is about item#7095182.
Painting of tin
5
From Japan
On 2017-11-14 22:07:42
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#7095207.
When painting work
5
From Japan
On 2017-09-16 15:38:24
Since it is a consumable item, it is saved to collect it. I am useful every time.
This review is about item#7095191.
Paint painting
3
From Japan
On 2017-08-11 09:06:41
I bought it at Joyful Honda but price label is perfect and hard to use
This review is about item#7095191.
When painting
4
From Japan
On 2017-06-20 15:45:44
Because it is disposable, I am looking for the cheapest thing possible. But it is difficult to find it because it is not good to get out of hair even if it is cheap.
This review is about item#7095191.
Painting
1
From Japan
On 2016-11-24 15:37:03
Things I bought half a year ago were good, but anything that arrived this time is hottie hair anyway. I can not use it with a bit stiff neta. No matter how cheap it is, this is less than cheap mass production of home centers. I will not buy anymore.
This review is about item#7095191.
When painting
5
From Japan
On 2016-10-13 18:00:30
The price is also cheap and can be disposable.
This review is about item#7095182.
Touch up etc.
3
From Japan
On 2016-07-26 16:41:03
I can use it enough for the price.
This review is about item#07095182.
Painting
5
From Japan
On 2016-07-05 22:59:17
It is very easy to use.
This review is about item#07095191.
Painting
1
From Japan
On 2016-05-18 15:33:36
Hair comes out, it does not work. A reply saying that there is no problem if it tells that point. Well then, do not ask. This is the lowest lowest item I have never used before. Also correspondence landing. I really do not want to say such a fuzzy product, but I do not need to be able to use it.
This review is about item#07095191.

Related Products