Buy more than* S$200* and get FREE SHIPPING

Ladybug touch software

3.00 (1)
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Abrasive Grain
HA (alumina)
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
15
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 HA60 1Box(20Sheet) 1 BF2043 07198721 -
Discontinued
[x]
80 HA80 1Box(20Sheet) 1 BF2044 07198737 45.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To finish welding
3
From Japan
On 2013-08-29 16:08:09
Although it is easy to cut, the seal is difficult to peel off and it is difficult.

Related Products