Buy more than* S$200* and get FREE SHIPPING

Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
15
Thickness (mm)
4
Grain Size
36
Application
Stainless steel, general metal plate welding beads, finishing polishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25Sheet) 1 BF9001 07198816 70.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products