Buy more than* S$200* and get FREE SHIPPING

Perforation Ladybug

5.00 (2)
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
15
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1Box(20Sheet) 1 BF2011 07198825 45.99 SGD
In stock
80 1Box(20Sheet) 1 BF2012 07198834 45.99 SGD
In stock
120 1Box(20Sheet) 1 BF2014 07198843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Partial polishing after welding
5
From Japan
On 2016-03-30 15:44:56
Since the part to be polished can be seen, the thing with red labels that can prevent over-shaving is quickly reduced, but you can cut it as much as you want
This review is about item#07198825.
Deburring and finishing
5
From Japan
On 2013-06-09 16:14:41
It is a repeater. It is a very good product. Since you can see the scraped surface, roughing can be done to the very end.
This review is about item#07198825.

Related Products