Buy more than* S$200* and get FREE SHIPPING

Purpose
Cutting light steel framework, minor diameter metal cylindrical bar, pipe.
Reinforcement Net
Both sides
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
80(4800)
Hole Diameter (phi mm)
15
Thickness (mm)
2.5
Grain Size
SG36
Application
Cutting light steel framework, minor diameter metal cylindrical bar, pipe.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 SGC001 07198895 43.99 SGD
In stock
ADD TO CART

Related Products