Buy more than* S$200* and get FREE SHIPPING

(No 18) cutting wheel for stones

3.00 (1)
Purpose
Cutting slate, tile, brick, marble, etc.
Catch-Phrase
outstanding safety of double reinforced nets
Grain Size, Hardness
30P
Outer Diameter (phi mm)
165
Maximum Operating Speed (m/s [m/min])
81.7[4900]
Maximum Rotation Speed (min-1[r. p.m])
9500
Hole Diameter (phi mm)
20/19
Thickness (mm)
2.5
Material
C MATERIALS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1308340 03351424 6.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Block concrete cutting
3
From Japan
On 2014-02-14 18:06:41
Concrete cutting, although the grinding wheel and hit the ballast will be drastically reduced, I think that there is no way to monetary.
This review is about item#03351424.

Related Products