Buy more than* S$200* and get FREE SHIPPING

Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force

Material (hub)
Aluminum alloy (A2017)
Material (spacer)
Polyacetal
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Argument (degree)
2
Operating Temperature Range (deg C)
-20 to 80
Type
Clamping Type
Accessories
Hexagon socket set screw
...see all>
Product Options
ADD TO CART
Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Tightening Torque (N ? m) Weight (g) Common Torque (N-m) Dimension G(mm) Dimension W (mm) Static Torsional Spring Constant (N/m/rad) Surface Processing Shaft Hole Diameter D2(mm) Dimensions E (mm) Shaft Hole Diameter D1(mm) Dimension F (mm) Allowable Eccentric (mm) Maximum Torque (N m) Screw Hole Maximum Shaft Bore Size (mm) Dimension A (mm phi) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Tightening Torque (N ? m) Weight (g) Common Torque (N-m) Dimension G(mm) Dimension W (mm) Static Torsional Spring Constant (N/m/rad) Surface Processing Shaft Hole Diameter D2(mm) Dimensions E (mm) Shaft Hole Diameter D1(mm) Dimension F (mm) Allowable Eccentric (mm) Maximum Torque (N m) Screw Hole Maximum Shaft Bore Size (mm) Dimension A (mm phi) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.4x10<SUP>-7</SUP> 31000 1 13 0.7 6.5 22.1 47 Hub: Anodized 8 10 8 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-8x8 07218802 31.99 SGD
Shipped after 2018-05-30
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized - 14 8 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-8x10 07218897 43.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 8 14 7 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-7x8 07218881 36.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized - 14 7 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-7x10 07218863 36.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 6 8 5 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-5x6 07218644 29.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 5 8 5 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-5x5 07218635 29.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized - 14 6.35 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-6.35x10 07218827 36.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized - 14 - 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-10x10 07218811 40.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 7 10 6.35 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6.35x7 07218723 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 5 10 5 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-5x5 07218662 39.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 3 8 3 3.5 1.0 0.8 M2.5 6 16 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOS-16C-3x3 07218592 33.99 SGD
Shipped after 2018-05-25
7.1x10-8 52000 0.5 3 0.2 4 14.9 9 Hub portion: anodized 4 6 4 2.5 0.6 0.4 M2 5 12 5   1PC 1 MOS-12C-4x4 07218574 27.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 7 14 7 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-7x7 07218872 36.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 7 10 6 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6x7 07218766 30.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 4 8 4 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-4x4 07218626 29.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 4 8 3 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-3x4 07218601 29.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 6.35 10 5 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-5x6.35 07218687 30.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 6 8 6 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-6x6 07218653 28.99 SGD
In stock
7.1x10-8 52000 0.5 3 0.2 4 14.9 9 Hub portion: anodized 3 6 3 2.5 0.6 0.4 M2 5 12 5   1PC 1 MOS-12C-3x3 07218556 27.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 6.35 14 6.35 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-6.35x6.35 07218836 36.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 8 10 6 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6x8 07218775 31.99 SGD
In stock
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 6.35 10 6 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6x6.35 07218757 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 6 10 6 3.5 1.3 1.4 M2.5 8 20 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOS-20C-6x6 07218741 31.99 SGD
Shipped after 2018-05-24
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 8 10 6.35 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6.35x8 07218732 30.99 SGD
Shipped after 2018-05-25
7.1x10-8 52000 0.5 3 0.2 4 14.9 9 Hub portion: anodized 4 6 3 2.5 0.6 0.4 M2 5 12 5   1PC 1 MOS-12C-3x4 07218565 31.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 8 14 6.35 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-6.35x8 07218854 36.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 7 14 6.35 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-6.35x7 07218845 36.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 8 10 7 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-7x8 07218793 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 6.35 10 6.35 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-6.35x6.35 07218714 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 7 10 7 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-7x7 07218784 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 8 10 5 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-5x8 07218705 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 7 10 5 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-5x7 07218696 30.99 SGD
Shipped after 2018-05-25
7.4x10-7 31000 1 13 0.7 6.5 22.1 47 Hub portion: anodized 6 10 5 3.5 1.3 1.4 M2.5 8 20 7   1PC 1 MOS-20C-5x6 07218671 30.99 SGD
Shipped after 2018-05-25
3.0x10-7 39000 1 8 0.4 5 21 30 Hub portion: anodized 6 8 3 3.5 1.0 0.8 M2.5 6 16 7   1PC 1 MOS-16C-3x6 07218617 33.99 SGD
Shipped after 2018-05-25
7.1x10-8 52000 0.5 3 0.2 4 14.9 9 Hub portion: anodized 5 6 5 2.5 0.6 0.4 M2 5 12 5   1PC 1 MOS-12C-5x5 07218583 27.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOS-32C-10x10 07218915 41.99 SGD
In stock
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized 8 18 8 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-8x8 07219055 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 8 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-8x14 07219046 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 8 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-8x12 07219037 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 8 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-8x10 07219012 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-10x11 07218924 41.99 SGD
Shipped after 2018-05-25
2.2x10-6 25000 1.5 24 1.2 9 27.2 85 Hub portion: anodized 8 14 8 4 1.5 2.4 M3 - 25 8   1PC 1 MOS-25C-8x8 07218906 45.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 8 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-8x11 07219021 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-14x14 07219003 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-11x14 07218976 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-10x14 07218942 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-10x12 07218933 48.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-12x12 07218985 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-11x12 07218967 41.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-11x11 07218951 45.99 SGD
Shipped after 2018-05-25
7.3x10-6 19000 2.5 48 2.8 11 33.3 190 Hub portion: anodized - 18 - 5 2.0 5.6 M4 - 32 10   1PC 1 MOS-32C-12x14 07218994 48.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products