Buy more than* S$200* and get FREE SHIPPING

Capricone , Mini clamping type

Allowable Eccentric (mm)
0.05
Allowable End Play (mm)
+/-0.1
Allowable Argument (degree)
0.5
Screw Hole
M3
Tightening Torque (N ? m)
1.5
...see all>
Product Options
ADD TO CART
Common Torque (N-m) Dimension W (mm) Dimension F (mm) Maximum Torque (N m) Maximum Shaft Bore Size (mm) Dimensions L (mm) Static Torsional Spring Constant (N/m/rad) Maximum Rotation Speed (min-1[r. p.m]) Shaft Hole Diameter D2(mm) Weight (g) Shaft Hole Diameter D1(mm) Dimension A (mm phi) Moment of Inertia (kg / m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Common Torque (N-m) Dimension W (mm) Dimension F (mm) Maximum Torque (N m) Maximum Shaft Bore Size (mm) Dimensions L (mm) Static Torsional Spring Constant (N/m/rad) Maximum Rotation Speed (min-1[r. p.m]) Shaft Hole Diameter D2(mm) Weight (g) Shaft Hole Diameter D1(mm) Dimension A (mm phi) Moment of Inertia (kg / m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 25 4.25 3 10 8.5 790 6300 10 23 10 24 1.8x10<SUP>-6</SUP> 1pc 1 MSX-24C-10 x10 07219913 61.62 SGD
Shipped after 2017-12-21
1.5 25 4.25 3 10 8.5 790 6300 10 23 8 24 1.8x10<SUP>-6</SUP> 1pc 1 MSX-24C-8 x10 07219895 61.62 SGD
Shipped after 2017-12-21
3 35 5.1 6 16 12 1400 4400 14 62 11 34 1.1x10<SUP>-5</SUP> 1pc 1 MSX-34C-11 x14 07220026 82.72 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products