Buy more than* S$200* and get FREE SHIPPING

Couplicon Mini Set Screw Type

Allowable Eccentric (mm)
0.05
Allowable End Play (mm)
+/-0.1
Allowable Argument (degree)
0.5
...see all>
Product Options
ADD TO CART
Common Torque (N-m) Dimension W (mm) Dimension F (mm) Maximum Torque (N m) Static Torsional Spring Constant (N/m/rad) Maximum Shaft Bore Size (mm) Shaft Hole Diameter D2(mm) Dimensions L (mm) Shaft Hole Diameter D1(mm) Maximum Rotation Speed (min-1[r. p.m]) Screw Hole Weight (g) Dimension A (mm phi) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Common Torque (N-m) Dimension W (mm) Dimension F (mm) Maximum Torque (N m) Static Torsional Spring Constant (N/m/rad) Maximum Shaft Bore Size (mm) Shaft Hole Diameter D2(mm) Dimensions L (mm) Shaft Hole Diameter D1(mm) Maximum Rotation Speed (min-1[r. p.m]) Screw Hole Weight (g) Dimension A (mm phi) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 20 3.4 2 270 10 8 6.8 6 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6 x8 07219213 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 12 8.5 11 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-11 x12 07219414 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 8 10.2 8 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-8 x8 07219432 48.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 12 10.2 10 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-10 x12 07219493 48.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 16 12 12 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-12 x16 07219597 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 14 12 14 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-14 x14 07219606 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 16 12 16 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-16 x16 07219651 67.99 SGD
Shipped after 2018-03-01
0.5 17.4 3 1 200 8 6 6 5 39000 M3 7 16 2.8x10<SUP>-7</SUP> 0.7 1pc 1 MSX-16-5 x6 07219125 35.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 7 6.8 6 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6 x7 07219204 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 8 8.5 6.35 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6.35 x8 07219317 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 10 8.5 6.35 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6.35 x10 07219326 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 8 8.5 7 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-7 x8 07219335 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 10 10.2 8 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-8 x10 07219441 48.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 12 10.2 8 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-8 x12 07219466 48.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 10 6.8 8 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-8 x10 07219256 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 8 8.5 6 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6 x8 07219283 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 14 10.2 11 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-11 x14 07219527 48.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 14 12 12 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-12 x14 07219581 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 16 12 14 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-14 x16 07219624 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 16 12 15 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-15 x16 07219642 67.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 6.35 6.8 6 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6 x6.35 07219195 38.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 11 10.2 8 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-8 x11 07219457 48.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 12 12 12 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-12 x12 07219572 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 15 12 14 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-14 x15 07219615 67.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 15 12 15 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-15 x15 07219633 67.99 SGD
Shipped after 2018-03-01
0.5 17.4 3 1 200 8 5 6 5 39000 M3 7 16 2.8x10<SUP>-7</SUP> 0.7 1pc 1 MSX-16-5 x5 07219116 33.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 6 6.8 5 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-5 x6 07219152 38.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 8 6.8 8 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-8 x8 07219247 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 10 8.5 9.525 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-9.525 x10 07219371 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 10 10.2 10 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-10 x10 07219475 48.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 11 10.2 10 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-10 x11 07219484 48.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 14 10.2 12 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-12 x14 07219545 48.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 14 12 10 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-10 x14 07219554 67.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 10 6.8 10 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-10 x10 07219265 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 6.35 8.5 6.35 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6.35 x6.35 07219301 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 8 8.5 8 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-8 x8 07219344 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 9.525 8.5 8 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-8 x9.525 07219353 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 10 8.5 8 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-8 x10 07219362 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 10 8.5 10 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-10 x10 07219387 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 12 10.2 11 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-11 x12 07219511 48.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 12 10.2 12 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-12 x12 07219536 48.99 SGD
Shipped after 2018-03-01
0.5 17.4 3 1 200 8 6 6 6 39000 M3 7 16 2.8x10<SUP>-7</SUP> 0.7 1pc 1 MSX-16-6 x6 07219134 32.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 5 6.8 5 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-5 x5 07219143 38.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 8 6.8 5 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-5 x8 07219177 38.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 6 6.8 6 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6 x6 07219186 39.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 6.35 6.8 6.35 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6.35 x6.35 07219222 38.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 8 6.8 6.35 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-6.35 x8 07219231 38.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 10 8.5 6 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6 x10 07219292 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 12 8.5 10 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-10 x12 07219405 43.99 SGD
Shipped after 2018-03-01
2 30 5.1 4 1400 14 14 10.2 10 21000 M4 40 29 5.2x10<SUP>-6</SUP> 1.7 1pc 1 MSX-29-10 x14 07219502 48.99 SGD
Shipped after 2018-03-01
3 35 6 6 2200 18 14 12 11 18000 M5 64 34 1.1x10<SUP>-5</SUP> 4 1pc 1 MSX-34-11 x14 07219563 67.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 6 8.5 6 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-6 x6 07219274 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 11 8.5 10 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-10 x11 07219396 43.99 SGD
Shipped after 2018-03-01
1.5 25 4.25 3 790 12 12 8.5 12 26000 M4 22 24 2.0x10<SUP>-6</SUP> 1.7 1pc 1 MSX-24-12 x12 07219423 43.99 SGD
Shipped after 2018-03-01
1 20 3.4 2 270 10 7 6.8 5 33000 M3 10 19 6.2x10<SUP>-7</SUP> 0.7 1pc 1 MSX-19-5 x7 07219161 35.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products