Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Type Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Type Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solid 1.2 1Roll(20kg) 1 SE-50T 07247283 153.75 SGD
Shipped after 2017-11-24
- 1 1box(20kg) 1 SE-50T 29887436 239.90 SGD
Shipped after 2017-11-30
- 0.9 1Roll(10kg) 1 SE-50T 34947893 129.90 SGD
Shipped after 2017-11-24
- 0.9 1Roll(20kg) 1 SE-50T 07247274 249.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Temporary fastening of thin plate, tap welding
5
From Japan
On 2015-09-17 16:46:48
There is no wire for this so far No slag or burned plating smell does not occur at all and it can not return to the plated wire
This review is about item#07247274.
Making cans
5
From Japan
On 2015-04-14 22:08:50
The weld surface is finished very beautifully. The sound at the time of welding is different.
This review is about item#34947893.
Welding of thin plate inner plate
5
From Japan
On 2015-02-12 17:27:10
I bought it even in the handling of frost in the market, but purchased because it was affordable at the campaign price. After this brand name came out, workability improved so much that I did not mind using anything other than MG - soft. This is the best for solid wire so far.
This review is about item#34947893.
I used it for repairing farm machines.
5
From Japan
On 2014-11-09 18:24:53
The amount of sputtering is small, the surface is also beautiful and very easy to use.
This review is about item#07247283.
Repair of machinery and equipment
5
From Japan
On 2014-07-25 19:27:12
Although it is an old form welding machine, there is no finish as Kobe Steel's instructions and no complaints from customers. It is a very good product.
This review is about item#34947893.

Related Products