Buy more than* S$200* and get FREE SHIPPING

Endless Belt, EBB

4.50 (2)
Purpose
Perfect for elding bit removal, removal of burrs and rough scratches
Dimensions (Width x Length) (mm)
100x915
...see all
Product Options
ADD TO CART
Weight (g) Grain Size Material TRUSCO Part Number Type 2014 TRUSCO Published Page Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size Material TRUSCO Part Number Type 2014 TRUSCO Published Page Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 50 Alumina (abrasive) 123-0492 - 2-1981 Resin bond Cotton twill Xw 1Box(10PC) 1 EBB-50 07251447 82.64 SGD
Shipped after 2017-04-03
137 40 Alumina (abrasive) 122-7718 - 2-1981 Resin bond Cotton twill Xw 1Box(10PC) 1 EBB-40 07251431 85.23 SGD
Shipped after 2017-04-03
167 30 Alumina (abrasive) 122-7637 - 2-1981 Resin bond Cotton twill xw 1Box(5PC) 1 EBB-30 07251413 51.25 SGD
Shipped after 2017-04-03
115 60 Aluminum (abrasive) 123-0506 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-60 07251456 69.28 SGD
In stock
97 80 Aluminum (abrasive) 123-0514 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-80 07251465 72.33 SGD
In stock
87 100 Alumina (abrasive) 123-0522 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-100 07251474 61.52 SGD
In stock
80 120 Aluminum (abrasive) 123-0531 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-120 07251483 61.52 SGD
Shipped after 2017-04-06
79 150 Aluminum (abrasive) 123-0549 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-150 07251492 61.52 SGD
In stock
62 180 Aluminum (abrasive) 123-0557 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-180 07251501 61.52 SGD
Shipped after 2017-04-03
62 240 Aluminum (abrasive) 123-0565 ARX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-240 07251517 60.81 SGD
In stock
62 320 Alumina (abrasive) 123-0573 ADX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-320 07251526 60.33 SGD
In stock
62 400 Aluminum (abrasive) 123-0581 ADX - Resin bond Twill X w cotton cloth 1Box(10PC) 1 EBB-400 07251535 61.52 SGD
In stock
60 600 Alumina (abrasive) 123-0590 ADX - Resin Glue Twill XwCotton Cloth 1Box(10PC) 1 EBB-600 37431265 72.32 SGD
In stock
60 800 Alumina (abrasive) 331-1694 ADX - Resin Glue Twill XwCotton Cloth 1Box(10PC) 1 EBB-800 37431274 81.69 SGD
In stock
60 1000 Alumina (abrasive) 331-1686 ADX - Resin Glue Twill XwCotton Cloth 1Box(10PC) 1 EBB-1000 37431256 81.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is chamfered of goods in which the metal working.
5
From Japan
On 2014-07-03 13:39:40
In out, all the 180, 150, 240, use. Previously, at a nearby hardware store, but had been bought, immediately without, also takes date to Stock, because the price is also a little higher, now buy Monotarou. It is a consumable item, is welcome and even a little, you can buy cheaply. If you are the polishing from the edge of the width, you use I have cut the width little by little. Sometimes, things, it goes off at an angle.
This review is about item#07251501.
For polishing of self-made product (processing finish to a mirror) I want, if there is ♯2000 number or more of those.
4
From Japan
On 2013-03-05 21:38:04
Although abrasive belt that is currently in use has been stayed by using the 60,120,240,400,600,1000 number in Sumitomo's No. 800 is to search required was purchased find your products, if Moraere to the selling roses not sell box It is welcome. Although a feeling of use does not feel problem in special, the 1000 number of things that you are currently using has been struggling to erase the wounds of the 800 number because it uses a belt of Toraizakuto. I want to know if there is a good way in the polishing of the mirror finish. The final finish is No. 3000 of the diamond paste I'm using.
This review is about item#37431274.

Related Products