Buy more than* S$200* and get FREE SHIPPING

Resin crossed belt (Belton paper)

5.00 (6)
Width x Overall Length (mm)
30x540
...see all>
Product Options
ADD TO CART
Width x Length (mm) Weight (g) 2014 TRUSCO Published Page Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Weight (g) 2014 TRUSCO Published Page Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x540 9.8 2-1978 Alumina 1000 330-7522 1Box(20PC) 1 BP30-1000 37431371 40.99 SGD
In stock
30x540 9.8 2-1978 Alumina 800 330-7531 1Box(20PC) 1 BP30-800 37431387 38.99 SGD
In stock
- 14.3 2-1978 Zirconia 120 124-4647 1Box(20PC) 1 BP30-120 07251842 37.99 SGD
In stock
- - 2-1978 Zirconia 36 124-4469 1Box(10PC) 1 BP30-36 07251781 24.99 SGD
In stock
- - 2-1978 Alumina 400 124-4795 1Box(20PC) 1 BP30-400 07251894 37.99 SGD
In stock
- - 2-1978 Alumina 50 124-4523 1Box(20PC) 1 BP30-50 07251806 49.99 SGD
In stock
- - 2-1978 Alumina 600 124-4825 1Box(20PC) 1 BP30-600 07251903 55.99 SGD
In stock
- - 2-1978 Alumina 150 124-4671 1Box(20PC) 1 BP30-150 07251851 37.99 SGD
In stock
- - 2-1978 Alumina 180 124-4701 1Box(20PC) 1 BP30-180 07251867 37.99 SGD
In stock
- - 2-1978 Alumina 320 124-4761 1Box(20PC) 1 BP30-320 07251885 37.99 SGD
In stock
- - - Alumina 30 124-4442 1Box(10PC) 1 BP30-30 07251772 25.99 SGD
In stock
- - - Zirconia 40 124-4493 1Box(20PC) 1 BP30-40 07251797 44.99 SGD
In stock
- - - Zirconia 60 124-4558 1Box(20PC) 1 BP30-60 07251815 41.99 SGD
In stock
- - - Zirconia 80 124-4582 1Box(20PC) 1 BP30-80 07251824 40.99 SGD
In stock
- - - Zirconia 100 124-4612 1Box(20PC) 1 BP30-100 07251833 38.99 SGD
In stock
- - - Alumina 240 124-4736 1Box(20PC) 1 BP30-240 07251876 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-06-10 12:49:35
Cost performance is the best. It is easy to use (^ ^)
This review is about item#7251833.
Polishing of corners and narrow places
5
From Japan
On 2017-04-05 23:41:23
Makita's 9031 is a belt length of 533 mm, but this is 540 mm and 7 mm long, but if you extend the screw of tension adjustment you can use it. It is somewhat cheaper than Makita's genuine belt and rich in variety, it is saved.
This review is about item#7251781.
Sheet metal of car etc.
5
From Japan
On 2017-02-05 14:53:35
I used cast iron anvil for welding repair surface repair but satisfied polishing power durability and so on.
This review is about item#7251781.
To Belt Thunder
5
From Japan
On 2016-06-28 22:04:15
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#07251894.
Polishing of glass
5
From Japan
On 2015-05-27 08:39:34
I felt that the decrease was also small
This review is about item#07251876.
Detailed polishing of woodwork pieces
5
From Japan
On 2015-02-10 21:30:35
Since it is only a test work, it can not be evaluated in detail, but it is as expected.
This review is about item#07251815.

Related Products