Buy more than* S$200* and get FREE SHIPPING

Disk paper

5.00 (3)
Adhesive
Resin bond
Base Material
Fiber
Material
Carbon random (abrasive)
...see all
Product Options
ADD TO CART
Compatible Tool Outer Diameter (phi mm) Dimension / Size (mm) Hole Diameter (phi mm) Grain Size Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Outer Diameter (phi mm) Dimension / Size (mm) Hole Diameter (phi mm) Grain Size Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disuccinimidyl grinder 150 150x22.2 22.2 16 - - 1Box(10Sheet) 1 BG6-16 07252165 31.63 SGD
In stock
Disuccinimidyl grinder 180 180x22.2 22.2 120 - - 1Box(10Sheet) 1 BG7-120 07252384 27.84 SGD
Shipped after 2017-05-01
Disuccinimidyl grinder 180 180x22.2 22.2 16 - - 1Box(10Sheet) 1 BG7-16 07252287 38.12 SGD
In stock
Disuccinimidyl grinder 180 180x22.2 22.2 40 7600 53 1Box(10Sheet) 1 BG7-40 07252332 31.99 SGD
In stock
Disc grinder 180 180x22.2 22.2 - - - 1Box(10Sheet) 1 BG7-14 07252271 45.62 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 20 - - 1Box(10Sheet) 1 BG7-20 07252296 35.63 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 24 - - 1Box(10Sheet) 1 BG7-24 07252305 37.91 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 30 - - 1Box(10Sheet) 1 BG7-30 07252314 32.32 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 36 - - 1Box(10Sheet) 1 BG7-36 07252323 30.79 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 50 - - 1Box(10Sheet) 1 BG7-50 07252341 29.85 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 60 - - 1Box(10Sheet) 1 BG7-60 07252357 28.72 SGD
Shipped after 2017-05-01
Disc grinder 180 180x22.2 22.2 80 - - 1Box(10Sheet) 1 BG7-80 07252366 31.48 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 100 - - 1Box(10Sheet) 1 BG6-100 07252253 25.89 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 120 - - 1Box(10Sheet) 1 BG6-120 07252262 25.89 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 20 - - 1Box(10Sheet) 1 BG6-20 07252174 28.44 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 24 - - 1Box(10Sheet) 1 BG6-24 07252183 27.26 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 30 - - 1Box(10Sheet) 1 BG6-30 07252192 30.30 SGD
In stock
Disc grinder 150 150x22.2 22.2 36 - - 1Box(10Sheet) 1 BG6-36 07252201 26.41 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 40 - - 1Box(10Sheet) 1 BG6-40 07252217 24.28 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 50 - - 1Box(10Sheet) 1 BG6-50 07252226 23.90 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 60 - - 1Box(10Sheet) 1 BG6-60 07252235 26.20 SGD
Shipped after 2017-05-01
Disc grinder 150 150x22.2 22.2 80 - - 1Box(10Sheet) 1 BG6-80 07252244 25.89 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 100 - - 1Box(10Sheet) 1 BG5-100 07252131 21.74 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 120 - - 1Box(10Sheet) 1 BG5-120 07252147 18.64 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 - - - 1Box(10Sheet) 1 BG5-16 07252043 25.04 SGD
In stock
Disc grinder 125 125x15.9 15.9 20 - - 1Box(10Sheet) 1 BG5-20 07252052 26.96 SGD
In stock
Disc grinder 125 125x15.9 15.9 24 - - 1Box(10Sheet) 1 BG5-24 07252061 26.19 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 30 - - 1Box(10Sheet) 1 BG5-30 07252077 24.46 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 36 - - 1Box(10Sheet) 1 BG5-36 07252086 21.79 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 40 - - 1Box(10Sheet) 1 BG5-40 07252095 20.83 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 50 - - 1Box(10Sheet) 1 BG5-50 07252104 19.65 SGD
Shipped after 2017-05-01
Disc grinder 125 125x15.9 15.9 80 - - 1Box(10Sheet) 1 BG5-80 07252122 18.64 SGD
Shipped after 2017-05-01
Disc grinder 100 100x15.9 15.9 36 - - 1Box(10Sheet) 1 BG4-36 07251964 17.64 SGD
In stock
Disc grinder 100 100x15.9 15.9 50 - - 1Box(10Sheet) 1 BG4-50 07251982 16.44 SGD
In stock
Disc grinder 100 100x15.9 15.9 14 - - 1Box(10Sheet) 1 BG4-14 07251912 20.82 SGD
In stock
Disc grinder 100 100x15.9 15.9 16 - - 1Box(10Sheet) 1 BG4-16 07251921 19.44 SGD
In stock
Disc grinder 100 100x15.9 15.9 20 - - 1Box(10Sheet) 1 BG4-20 07251937 19.13 SGD
In stock
Disc grinder 100 100x15.9 15.9 24 - - 1Box(10Sheet) 1 BG4-24 07251946 18.59 SGD
In stock
Disc grinder 100 100x15.9 15.9 30 - - 1Box(10Sheet) 1 BG4-30 07251955 18.38 SGD
In stock
Disc grinder 100 100x15.9 15.9 40 - - 1Box(10Sheet) 1 BG4-40 07251973 18.59 SGD
In stock
Disc grinder 100 100x15.9 15.9 60 - - 1Box(10Sheet) 1 BG4-60 07251991 16.44 SGD
In stock
Disc grinder 100 100x15.9 15.9 80 - - 1Box(10Sheet) 1 BG4-80 07252007 16.44 SGD
In stock
Disc grinder 100 100x15.9 15.9 100 - - 1Box(10Sheet) 1 BG4-100 07252016 16.30 SGD
In stock
Disc grinder 100 100x15.9 15.9 120 - - 1Box(10Sheet) 1 BG4-120 07252025 16.30 SGD
In stock
Disc grinder 125 125x15.9 15.9 14 - - 1Box(10Sheet) 1 BG5-14 07252034 26.53 SGD
In stock
Disc grinder 125 125x15.9 15.9 60 - - 1Box(10Sheet) 1 BG5-60 07252113 19.85 SGD
In stock
Disc grinder 150 150x22.2 22.2 14 - - 1Box(10Sheet) 1 BG6-14 07252156 32.07 SGD
In stock
Disc grinder 180 180x22.2 22.2 100 - - 1Box(10Sheet) 1 BG7-100 07252375 28.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It dropped rust, paint peeling, etc.
5
From Japan
On 2015-08-05 12:45:48
It can be used without problems in the commodity itself. When installing the Thunder, to have also a force in the time of mounting because the stick is cut of hole points pile on the mounting problem.
This review is about item#07252034.
Peeling paint
5
From Japan
On 2014-04-20 21:51:27
So so, there may be hip.
This review is about item#07252113.
I use to peel off the paint.
5
From Japan
On 2012-09-19 15:37:45
You can use without any problems. Since the number of days to dispatch it takes, and we'd appreciate it if you could ship on the same day.
This review is about item#07252287.

Related Products