Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Control Universal Relays,RU Series

5.00 (1)
...see all>
Product Options
ADD TO CART
Minimum Adaptable Load Rated Voltage (V) Mechanical Durability Number of Poles Weight (g) Impact Resistance (m/s2) Recovery Time Operating Time (ms) Contact Resistance (mohm) Coil Resistance (ohm) Insulation Resistance (Mohm) Contact Materials Power Consumption Maximum Current on Junction (A) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Adaptable Load Rated Voltage (V) Mechanical Durability Number of Poles Weight (g) Impact Resistance (m/s2) Recovery Time Operating Time (ms) Contact Resistance (mohm) Coil Resistance (ohm) Insulation Resistance (Mohm) Contact Materials Power Consumption Maximum Current on Junction (A) Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1V 1mA (reference value) Coil: DC24 100 million or more times 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) DC:0.9-1.0W 6 200000 times or more   1PC 1 RU4S-D-D24 06950754 -
Discontinued
[x]
DC24V 5mA (reference value) Coil: DC24 100 million or more times 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy DC:0.9-1.0W - 500000 times or more   1PC 1 RU2S-C-D24 06950641 12.99 SGD
In stock
DC1V 1mA (reference value) Coil: DC24 100 million or more times 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) DC:0.9-1.0W 6 200000 times or more   1PC 1 RU4S-C-D24 06950736 13.99 SGD
In stock
DC24V 5mA (reference value) Coil: AC200-220 (50 / 60Hz) 15 million times or more 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 14080 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy AC(50/60Hz):1.1-1.4/0.9-1.2VA - 500000 times or more   1PC 1 RU2S-A200 06950605 12.99 SGD
In stock
DC1V 1mA (reference value) Coil: AC100-110 (50 / 60Hz) 15 million times or more 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 3460 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) AC(50/60Hz):1.1-1.4/0.9-1.2VA 6 200000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RU4S-C-A100 06950702 16.99 SGD
Shipped after 2018-06-27
DC1V 1mA (reference value) Coil: AC24 (50 / 60Hz) 15 million times or more 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 164 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) AC(50/60Hz):1.1-1.4/0.9-1.2VA 6 200000 times or more   1Pack(10PC) 1 RU4S-C-A24 06950727 149.99 SGD
Shipped after 2018-06-29
DC24V 5mA (reference value) Coil: AC100-110 (50 / 60Hz) 15 million times or more 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 3460 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy AC(50/60Hz):1.1-1.4/0.9-1.2VA - 500000 times or more   1PC 1 RU2S-A100 06950596 12.99 SGD
In stock
DC1V 1mA (reference value) Coil: AC200-220 (50 / 60Hz) 15 million times or more 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 14080 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) AC(50/60Hz):1.1-1.4/0.9-1.2VA 6 200000 times or more   1PC 1 RU4S-A200 06950693 13.99 SGD
In stock
DC24V 5mA (reference value) Coil: DC24 100 million or more times 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy DC:0.9-1.0W - 500000 times or more   1PC 1 RU2S-CD-D24 06950657 14.99 SGD
In stock
DC1V 1mA (reference value) Coil: DC24 100 million or more times 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) DC:0.9-1.0W 6 200000 times or more   1PC 1 RU4S-CD-D24 06950745 21.99 SGD
In stock
DC24V 5mA (reference value) Coil: AC100-110 (50 / 60Hz) 15 million times or more 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 3460 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy AC(50/60Hz):1.1-1.4/0.9-1.2VA - 500000 times or more   1PC 1 RU2S-C-A100 06950614 12.99 SGD
In stock
DC24V 5mA (reference value) Coil: AC24 (50 / 60Hz) 15 million times or more 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 164 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy AC(50/60Hz):1.1-1.4/0.9-1.2VA - 500000 times or more   1PC 1 RU2S-C-A24 06950632 -
Discontinued
[x]
DC1V 1mA (reference value) Coil: AC200-220 (50 / 60Hz) 15 million times or more 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 14080 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) AC(50/60Hz):1.1-1.4/0.9-1.2VA 6 200000 times or more   1PC 1 RU4S-C-A200 06950711 13.99 SGD
In stock
DC24V 5mA (reference value) Coil: DC24 100 million or more times 2-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag alloy DC:0.9-1.0W - 500000 times or more   1PC 1 RU2S-D-D24 06950666 -
Discontinued
[x]
DC1V 1mA (reference value) Coil: DC24 100 million or more times 4-pole About35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10%(at20deg C) DC500V mega more than 100 Ag (Au clad) DC:0.9-1.0W 6 200000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RU4S-D24 06950763 16.99 SGD
Shipped after 2018-06-27
DC24V 5mA (for reference) Coil: AC200-220 (50/60Hz) 50 million times or more 2-pole About 35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 14080 +/-10% (at20deg C) DC500V Mega 100 or more Ag alloy AC (50/60Hz) :1.1-1 .4/0.9-1.2VA 10 500,000 times or more   1PC 1 RU2S-C-A200 06950623 12.99 SGD
In stock
DC24V 5mA (for reference) Coil: DC24 100 million or more times 2-pole About 35g Durability: 1000 / malfunction: 150 Less than 20ms 20 or less 50 or less 605 +/-10% (at20deg C) DC500V Mega 100 or more Ag alloy DC :0.9-1 .0 W 10 500,000 times or more   1PC 1 RU2S-D24 06950675 12.99 SGD
In stock
DC1V 1mA (reference value) Coil: AC100-110 (50 / 60Hz) 50 million or more times 4-pole About 35g Durability: 1000 / malfunction: 150 20ms or less 20 or less 50 or less 3460 +/- 10% (at20 degree C ) More than 100 DC500V Mega Ag (Au clad) AC (50 / 60Hz): 1.1-1.4 / 0.9-1.2VA 6 200 000 or more times   1PC 1 RU4S-A100 06950684 13.99 SGD
In stock
- - - - - - - - - - - - - 10 -   1box(10pc) 1 RU2S-C-A24 27116592 119.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - 6 -   1box(10pc) 1 RU4S-D-D24 48694327 169.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Replacement Parts
5
From Japan
On 2016-02-22 08:12:31
I was planning to find it in Akihabara, but it was saved by the treatment in monotalau.
This review is about item#06950711.

Related Products