Buy more than* S$200* and get FREE SHIPPING

Hex Socket for Impact

2015 Trusco Published Pages
2 0196
2014 TRUSCO Published Page
2-0190
Double-sided Width (S)(mm)
17
Dimensions D (mm)
28
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimension L1 (mm)
20
Dimensions L (mm)
150
Weight (g)
310
TRUSCO Part Number
119-7193
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4AH-17L 02180035 33.99 SGD
In stock
ADD TO CART

Related Products