Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Opposite Side Dimension(mm) Dimension d (mm) Plug Angle (mm) Nut Surface Width Dimensions (mm) Overall Length (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Type Outlet Corner (sq.) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Opposite Side Dimension(mm) Dimension d (mm) Plug Angle (mm) Nut Surface Width Dimensions (mm) Overall Length (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Type Outlet Corner (sq.) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 13.0 13.0 6.35 [1/4] 6.0 - 7.0 - 9 - 22.0 2-0076 20 122-2848 - 6.35mm For hand tools 1PC 1 2S-09 02175765 7.99 SGD
In stock
11 15.0 15.0 6.35 [1/4] 7.0 - 9.0 - 11 - 23.5 2-0076 20 122-2961 - 6.35mm For hand tools 1PC 1 2S-11 02175792 7.99 SGD
In stock
6 13.0 9.0 6.35 [1/4] 5.0 - 4.5 - 6 - 22.0 2-0076 10 122-2660 - 6.35mm For hand tools 1PC 1 2S-06 02175704 6.99 SGD
In stock
3 13.0 6.0 6.35 [1/4] 3.0 3.0 2.0 6.35 - 21.0 21.0 - 7 369-4577 - - - 1pc 1 2S-03 39501201 6.99 SGD
In stock
- - - - - 4.0 - 6.35 - 21.0 - - 8 369-4593 - - - 1pc 1 2S-04 39501226 6.99 SGD
In stock
- - - - - 4.5 - 6.35 - 21.0 - - 8 369-4631 - - - 1pc 1 2S-4.5 39501217 8.99 SGD
In stock
5 13 8 6.35 [1/4] 5 - 4 - 5 - 22 - 10 - Socket (hex) 6.35mm For hand tools 1PC 1 2S-05 02175695 6.99 SGD
In stock
13 16 18 6.35 [1/4] 10 - 10 - 13 - 23.5 - 30 - Socket (hex) 6.35mm For hand tools 1PC 1 2S-13 02175835 6.99 SGD
In stock
14 17 19 6.35 [1/4] 10 - 11 - 14 - 23.5 - 35 - Socket (hex) 6.35mm For hand tools 1PC 1 2S-14 02175853 6.99 SGD
In stock
12 16.5 16.5 6.35 [1/4] 8 - 10 - 12 - 23.5 2-0076 30 122-3020 Socket (hexagonal) 6.35mm For hand tools 1PC 1 2S-12 02175817 6.99 SGD
In stock
5.5 13 8.5 6.35 [1/4] 5 - 4 - 5.5 - 22 2-0076 10 361-6517 Socket (hexagonal) 6.35mm For hand tools 1PC 1 2S-5.5 02175871 6.99 SGD
In stock
7 13.0 11.0 6.35 [1/4] 6.0 - 5.0 - 7 - 22.0 - 20 122-2724 Socket (hexagon) 6.35mm For hand tools 1PC 1 2S-07 02175722 6.99 SGD
In stock
8 13.0 11.4 6.35 [1/4] 6.0 - 7.0 - 8 - 22.0 - 20 122-2783 Socket (hexagonal) 6.35mm For hand tools 1PC 1 2S-08 02175747 6.99 SGD
In stock
10 14.0 14.0 6.35 [1/4] 7.0 - 8.0 - 10 - 23.5 - 20 122-2902 Socket (hexagon) 6.35mm For hand tools 1PC 1 2S-10 02175774 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
screw tightening
5
From Japan
On 2016-11-29 10:44:57
There is no rattling with the nut, and it will hold it tightly. I was looking for something with a low height and I was satisfied
This review is about item#2175747.
Maintenance of various machines
5
From Japan
On 2015-10-21 17:49:17
It is one of the representative tool makers in Japan and there is no concern about quality. I use it because it is possible to rotate with a hexagonal socket even if it is licked with a 12 squared socket or even a bolt with a corner after rusting.
This review is about item#02175835.

Related Products