Buy more than* S$200* and get FREE SHIPPING

Deep socket (six angles)

4.00 (1)
Plug-in Angle (mm [inch])
9.5 [3/8]
Application
For hand tools
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122-4565 2-0079 19 21 26 13 16 54 160 Deep socket (hexagonal) 1PC 1 3S-19L 02176456 13.99 SGD
In stock
122-4280 - 13 17 19 9 10 54 70 Deep socket (hexagon) 1PC 1 3S-13L 02176334 11.99 SGD
In stock
122-4344 - 14 18 20 10 11 54 80 Deep socket (hexagon) 1PC 1 3S-14L 02176352 11.99 SGD
In stock
122-4221 - 12 17 18 9 10 54 50 Deep socket (hexagon) 1PC 1 3S-12L 02176316 11.99 SGD
In stock
122-4107 - 10 17 14.7 8 8 54 40 Deep socket (hexagon) 1PC 1 3S-10L 02176273 11.99 SGD
In stock
122-4409 2-0079 15 19 21 10 11 54 95 - 1PC 1 3S-15L 02176377 11.99 SGD
In stock
122-4581 2-0079 21 23 29 15 18 64 175 - 1PC 1 3S-21L 02176474 14.99 SGD
In stock
122-4590 2-0079 22 24 30 15 18 64 195 - 1PC 1 3S-22L 02176492 22.99 SGD
In stock
122-4603 2-0079 24 26 32 17 20 64 200 - 1PC 1 3S-24L 02176517 18.99 SGD
In stock
122-4166 2-0079 11 17 16 9 9 54 40 - 1PC 1 3S-11L 02176291 13.99 SGD
In stock
122-4549 2-0079 18 21 25 13 15 54 145 - 1PC 1 3S-18L 02176431 13.99 SGD
In stock
122-4450 2-0079 16 20 22 11 14 54 110 - 1PC 1 3S-16L 02176395 16.99 SGD
In stock
122-4042 2-0079 9 17 12.6 8 7 54 40 - 1PC 1 3S-09L 02176255 13.99 SGD
In stock
122-3984 - 8 17 11.7 6 7 54 35 Deep socket (hexagon) 1PC 1 3S-08L 02176237 11.99 SGD
In stock
122-4506 - 17 20 24 11 14 54 120 Deep socket (hexagon) 1PC 1 3S-17L 02176413 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile repair tool
4
From Japan
On 2017-06-23 08:32:31
I bought the same tool which was easy to use again because it was a tool I used before as well
This review is about item#02176237.

Related Products