Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring

4.50 (8)
2015 Trusco Published Pages
2 0187
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
124, 124 307-9589, 307-9589 2-0181 57, 57 25, 25 18, 18 12, 12 20, 20 75, 75 1PC 1 BP4L-12TP 07346771 21.99 SGD
Shipped after 2018-05-01
508, 508 307-9708, 307-9708 2-0181, 2-0181 82, 82 29, 29 44, 44 32, 32 25, 25 100, 100 1PC 1 BP4L-32TP 07346893 49.99 SGD
Shipped after 2018-05-01
187, 187 307-9619, 307-9619 2-0181 62, 62 24.5, 24.5 25, 25 17, 17 24, 24 80, 80 1PC 1 BP4L-17TP 07346805 21.99 SGD
Shipped after 2018-05-01
195, 195 307-9627, 307-9627 2-0181 62, 62 25, 25 27.5, 27.5 19, 19 24, 24 80, 80 1PC 1 BP4L-19TP 07346814 24.99 SGD
Shipped after 2018-05-01
193, 193 307-9635, 307-9635 2-0181 62, 62 25, 25 29, 29 21, 21 24, 24 80, 80 1PC 1 BP4L-21TP 07346823 24.99 SGD
Shipped after 2018-05-01
101, 101 307-9571, 307-9571 2-0181 57, 57 25, 25 15.5, 15.5 10, 10 20, 20 75, 75 1PC 1 BP4L-10TP 07346762 21.99 SGD
Shipped after 2018-05-01
250, 250 307-9643, 307-9643 2-0181 62, 62 29, 29 31, 31 22, 22 25, 25 80, 80 1PC 1 BP4L-22TP 07346832 25.99 SGD
Shipped after 2018-05-01
144, 144 307-9601, 307-9601 2-0181 62, 62 25, 25 20.5, 20.5 14, 14 20, 20 80, 80 1PC 1 BP4L-14TP 07346796 21.99 SGD
Shipped after 2018-05-01
264, 264 307-9651, 307-9651 2-0181 62, 62 29, 29 32.5, 32.5 23, 23 25, 25 80, 80 1PC 1 BP4L-23TP 07346841 25.99 SGD
Shipped after 2018-05-01
280, 280 307-9660, 307-9660 2-0181 62, 62 29, 29 34, 34 24, 24 25, 25 80, 80 1PC 1 BP4L-24TP 07346857 25.99 SGD
Shipped after 2018-05-01
487, 487 307-9694 2-0181 82, 82 29, 29 42, 42 30, 30 25, 25 100, 100 1PC 1 BP4L-30TP 07346884 42.99 SGD
Shipped after 2018-05-01
424, 424 307-9686, 307-9686 2-0181, 2-0181 82, 82 29, 29 38, 38 27, 27 25, 25 100, 100 1PC 1 BP4L-27TP 07346875 35.99 SGD
Shipped after 2018-05-01
124, 124 307-9597, 307-9597 2-0181, 2-0181 57, 57 25, 25 19, 19 13, 13 20, 20 75, 75 1PC 1 BP4L-13TP 07346787 21.99 SGD
Shipped after 2018-05-01
391, 391 307-9678, 307-9678 2-0181 82, 82 29, 29 36.5, 36.5 26, 26 25, 25 100, 100 1PC 1 BP4L-26TP 07346866 28.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For tire change
5
From Japan
On 2017-12-26 14:33:55
It is preeminent with a solid comfort and security. Ideal for work.
This review is about item#7346814.
Maintenance
3
From Japan
On 2017-10-23 11:59:19
It seems that the hole to which the bolt is fitted is insufficient in thickness, and it will float in proportion to the deep socket.
This review is about item#7346841.
Loose work of wheel nut with electric impact
5
From Japan
On 2015-11-04 00:37:04
It is thin and good. In desorption from electric impact and desorption against foil nut, it is a good item with appropriate rattling without chewing.
This review is about item#07346823.
Used for vehicles and machine maintenance
5
From Japan
On 2015-10-16 15:10:10
Rigid feeling, design coexistence "
This review is about item#07346857.
Removal of external foil.
5
From Japan
On 2015-05-25 15:57:38
As expected, it is made by KTC. There is nothing wrong.
This review is about item#07346823.
Loosen the wheel nut Toyota Nissan Daihatsu Mitsubishi
5
From Japan
On 2013-03-13 14:59:18
no problem.
This review is about item#07346823.
work
5
From Japan
On 2012-03-06 11:59:34
There is nothing wrong.
This review is about item#07346805.
Tightening the joint using a special machine
3
From Japan
On 2012-02-21 13:02:46
Improvement point · · · We are very sorry to always be delivered immediately. Our company fixes this impact wrench downward on the tightening machine, we use it. Removal is inconvenient as pin holes do not penetrate during replacement. Therefore, after purchase, we drill through the hole. If possible, I would appreciate it if you can consider the correspondence of pin hole penetration specifications.
This review is about item#07346814.

Related Products