Buy more than* S$200* and get FREE SHIPPING

12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring

4.56 (9)
2015 Trusco Published Pages
2 0186
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34, 34 25, 25 15.5, 15.5 10, 10 20, 20 52, 52 79, 79 373-2886, 373-2886 2-0180, 2-0180   1PC 1 BP4M-10TP 07346491 15.99 SGD
In stock
57, 57 29, 29 36.5, 36.5 26, 26 25, 25 75, 75 285, 285 373-3041, 373-3041 2-0180, 2-0180   1PC 1 BP4M-26TP 07346656 23.99 SGD
In stock
57, 57 29, 29 43, 43 31, 31 25, 25 75, 75 359, 359 373-3092, 373-3092 2-0180, 2-0180   1PC 1 BP4M-31TP 07346701 29.99 SGD
Shipped after 2018-01-22
57, 57 29, 29 45, 45 33, 33 28, 28 75, 75 377, 377 373-3114, 373-3114 2-0180, 2-0180   1PC 1 BP4M-33TP 07346726 36.99 SGD
In stock
34, 34 25, 25 14.5, 14.5 9, 9 16, 16 52, 52 81, 81 373-2878, 373-2878 2-0180, 2-0180   1PC 1 BP4M-09TP 07346482 15.99 SGD
Shipped after 2018-01-22
34, 34 25, 25 17, 17 11, 11 20, 20 52, 52 86, 86 373-2894, 373-2894 2-0180, 2-0180   1PC 1 BP4M-11TP 07346507 15.99 SGD
In stock
34, 34 29, 29 35, 35 25, 25 25, 25 52, 52 184, 184 373-3033, 373-3033 2-0180, 2-0180   1PC 1 BP4M-25TP 07346647 22.99 SGD
In stock
57, 57 29, 29 46, 46 34, 34 28, 28 75, 75 396, 396 373-3122, 373-3122 2-0180, 2-0180   1PC 1 BP4M-34TP 07346735 36.99 SGD
In stock
57, 57 29, 29 47, 47 35, 35 28, 28 75, 75 414, 414 373-3131, 373-3131 2-0180, 2-0180   1PC 1 BP4M-35TP 07346744 43.99 SGD
In stock
34, 34 25, 25 23, 23 16, 16 20, 20 52, 52 105, 105 373-2941 2-0180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BP4M-16TP 07346552 15.99 SGD
In stock
34, 34 25, 25 28, 28 20, 20 24, 24 52, 52 119, 119 373-2983, 373-2983 2-0180, 2-0180   1PC 1 BP4M-20TP 07346595 17.99 SGD
In stock
34, 34 25, 25 13.5, 13.5 8, 8 16, 16 52, 52 77, 77 373-2860, 373-2860 2-0180, 2-0180   1PC 1 BP4M-08TP 07346473 15.99 SGD
In stock
34, 34 25, 25 19, 19 13, 13 20, 20 52, 52 90, 90 373-2916, 373-2916 2-0180   1PC 1 BP4M-13TP 07346525 15.99 SGD
In stock
57, 57 29, 29 40, 40 28, 28 25, 25 75, 75 336, 336 373-3068, 373-3068 2-0180, 2-0180   1PC 1 BP4M-28TP 07346674 31.99 SGD
In stock
57, 57 29, 29 41, 41 29, 29 25, 25 75, 75 346, 346 373-3076, 373-3076 2-0180, 2-0180   1PC 1 BP4M-29TP 07346683 27.99 SGD
In stock
57, 57 29, 29 44, 44 32, 32 25, 25 75, 75 362, 362 373-3106, 373-3106 2-0180   1PC 1 BP4M-32TP 07346717 29.99 SGD
In stock
57, 57 29, 29 42, 42 30, 30 25, 25 75, 75 349, 349 373-3084, 373-3084 2-0180   1PC 1 BP4M-30TP 07346692 27.99 SGD
In stock
34, 34 25, 25 18, 18 12, 12 20, 20 52, 52 89, 89 373-2908, 373-2908 2-0180   1PC 1 BP4M-12TP 07346516 15.99 SGD
In stock
34, 34 25, 25 20.5, 20.5 14, 14 20, 20 52, 52 96, 96 373-2924, 373-2924 2-0180   1PC 1 BP4M-14TP 07346534 15.99 SGD
In stock
34, 34 25, 25 22, 22 15, 15 20, 20 52, 52 102, 102 373-2932, 373-2932 2-0180   1PC 1 BP4M-15TP 07346543 15.99 SGD
In stock
34, 34 25, 25 25, 25 17, 17 24, 24 52, 52 116, 116 373-2959, 373-2959 2-0180   1PC 1 BP4M-17TP 07346561 15.99 SGD
In stock
34, 34 25, 25 26, 26 18, 18 24, 24 52, 52 120, 120 373-2967, 373-2967 2-0180   1PC 1 BP4M-18TP 07346577 17.99 SGD
In stock
34, 34 25, 25 27.5, 27.5 19, 19 24, 24 52, 52 127, 127 373-2975, 373-2975 2-0180   1PC 1 BP4M-19TP 07346586 17.99 SGD
In stock
34, 34 25, 25 29, 29 21, 21 24, 24 52, 52 124, 124 373-2991, 373-2991 2-0180   1PC 1 BP4M-21TP 07346604 17.99 SGD
In stock
34, 34 29, 29 31, 31 22, 22 25, 25 52, 52 166, 166 373-3009, 373-3009 2-0180   1PC 1 BP4M-22TP 07346613 17.99 SGD
In stock
34, 34 29, 29 32.5, 32.5 23, 23 25, 25 52, 52 173, 173 373-3017, 373-3017 2-0180   1PC 1 BP4M-23TP 07346622 17.99 SGD
In stock
34, 34 29, 29 34, 34 24, 24 25, 25 52, 52 179, 179 373-3025, 373-3025 2-0180   1PC 1 BP4M-24TP 07346631 18.99 SGD
In stock
57, 57 29, 29 38, 38 27, 27 25, 25 75, 75 307, 307 373-3050, 373-3050 2-0180   1PC 1 BP4M-27TP 07346665 23.99 SGD
In stock
57, 57 29, 29 48, 48 36, 36 28, 28 75, 75 433, 433 373-3149, 373-3149 2-0180   1PC 1 BP4M-36TP 07346753 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:41:31
no problem
This review is about item#07346692.
Used for tightening bolts of machinery etc.
4
From Japan
On 2015-02-03 22:46:59
It was good in terms of size
This review is about item#07346604.
Used for automobile maintenance work
5
From Japan
On 2015-01-30 21:26:17
I can not afford to buy a special size, even if I look for it, it is convenient to buy here.
This review is about item#07346735.
Maintenance of four wheels
5
From Japan
On 2013-07-03 16:42:22
It is easy to use
This review is about item#07346577.
Tire exchange
5
From Japan
On 2013-06-17 22:42:20
Even if it's a little expensive, it's made well and the sense of security is different. If you use bad cheeps and lick the screws, it is the worst, so after all the KTC brand is good
This review is about item#07346604.
Tire exchange
5
From Japan
On 2013-03-07 13:26:34
As expected, KTC! With normal sockets, small wheels and other nut holes will interfere and cause scratches, but this product is solid and thin so it is very good!
This review is about item#07346586.
Desorption of hub nut etc
5
From Japan
On 2012-12-11 16:57:10
Because it is a reliable manufacturer it can be used with confidence.
This review is about item#07346604.
Remove the foil nut.
4
From Japan
On 2012-08-30 00:41:36
It is easy to use because it corresponds to aluminum foil because it is a thin mouth.
This review is about item#07346604.
Establishment of various stands for mountain support
5
From Japan
On 2012-04-01 04:12:39
I searched for sizes to be used elsewhere, but I found it quite difficult to find and I got to give up Mr. Monotaro and I find it useful in my work. Other size sockets are also planned to be purchased.
This review is about item#07346753.

Related Products