Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension D1 (mm) Overall Length L (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Outlet Corner (sq.) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Overall Length L (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Outlet Corner (sq.) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17, 17 75, 75 75, 75 140, 140 Extension bar 307-6075, 307-6075 2 0138 21st century version 2-0135, 2-0135 12.7, 12.7 22, 22 1PC 1 BE4-075JW 07131634 23.99 SGD
In stock
17, 17 270, 270 270, 270 440, 440 Extension bar 307-6113, 307-6113 2 0138 21st century version 2-0135, 2-0135 12.7, 12.7 22, 22 1PC 1 BE4-270JW 07131677 40.99 SGD
In stock
8, 8 75, 75 75, 75 38, 38 Extension bar - - 21st century version - 6.3, 6.3 12, 12 1PC 1 BE2-075JW 07131485 19.99 SGD
In stock
8, 8 100, 100 100, 100 48, 48 Extension bar - - 21st century version - 6.3, 6.3 12, 12 1PC 1 BE2-100JW 07131494 20.99 SGD
In stock
8, 8 270, 270 270, 270 118, 118 Extension bar 383-5260, 383-5260 2 0138 21st century version 2-0135, 2-0135 6.3, 6.3 12, 12 1PC 1 BE2-270JW 07131521 33.99 SGD
In stock
13, 13 990, 990 990, 990 700, 700 Extension bar 307-5974, 307-5974 2 0138 - 2-0135, 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-1000JW 07131564 72.99 SGD
Shipped after 2018-06-22
13, 13 600, 600 600, 600 530, 530 Extension bar 307-5966, 307-5966 2 0138 - 2-0135, 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-600JW 07131616 58.99 SGD
Shipped after 2018-06-22
8, 8 200, 200 200, 200 90, 90 Extension bar 383-5243, 383-5243 2 0138 21st century version 2-0135, 2-0135 6.3, 6.3 12, 12 1PC 1 BE2-200JW 07131512 34.99 SGD
In stock
17, 17 100, 100 100, 100 170, 170 Extension bar 307-6083, 307-6083 2 0138 21st century version 2-0135, 2-0135 12.7, 12.7 22, 22 1PC 1 BE4-100JW 07131643 26.99 SGD
In stock
17, 17 150, 150 150, 150 250, 250 Extension bar - - 21st century version - 12.7, 12.7 22, 22 1PC 1 BE4-150JW 07131652 27.99 SGD
In stock
9, 9 30, 30 30, 30 17, 17 Extension bar, Extension Bar 383-5146, 383-5146 2 0138 21st century version 2-0135, 2-0135 6.3, 6.3 12, 12 1PC 1 BE2-030JW 07131467 13.99 SGD
In stock
12, 12 75, 75 75, 75 75, 75 Extension bar, Extension Bar - - - - 9.5, 9.5 17, 17 1PC 1 BE3-075JW 07131555 20.99 SGD
In stock
17, 17 200, 200 200, 200 330, 330 Extension bar, Extension Bar 307-6105, 307-6105 2 0138 21st century version 2-0135, 2-0135 12.7, 12.7 22, 22 1PC 1 BE4-200JW 07131661 31.99 SGD
Shipped after 2018-06-22
12, 12 100, 100 100, 100 95, 95 Extension bar, Extension Bar 307-5923, 307-5923 2 0138 - 2-0135, 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-100JW 07131573 23.99 SGD
In stock
12, 12 270, 270 270, 270 250, 250 Extension bar, Extension Bar 307-5958, 307-5958 2 0138 - 2-0135, 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-270JW 07131607 34.99 SGD
In stock
8, 8 150, 150 150, 150 70, 70 Extension bar, Extension Bar 383-5227, 383-5227 2 0138 21st century version 2-0135, 2-0135 6.3, 6.3 12, 12 1PC 1 BE2-150JW 07131503 22.99 SGD
In stock
9, 9 50, 50 50, 50 27, 27 Extension bar, Extension bar - - 21st century version - 6.3, 6.3 12, 12 1PC 1 BE2-050JW 07131476 16.99 SGD
In stock
13, 13 30, 30 30, 30 30, 30 Extension bar, Extension bar 307-5893, 307-5893 2 0138 - 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-030JW 07131537 16.99 SGD
In stock
13, 13 50, 50 50, 50 50, 50 Extension bar, Extension bar 307-5907, 307-5907 2 0138 - 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-050JW 07131546 19.99 SGD
In stock
12, 12 150, 150 150, 150 140, 140 Extension bar, Extension bar - - - - 9.5, 9.5 17, 17 1PC 1 BE3-150JW 07131582 25.99 SGD
In stock
12, 12 200, 200 200, 200 190, 190 Extension bar, Extension bar 307-5940, 307-5940 2 0138 - 2-0135 9.5, 9.5 17, 17 1PC 1 BE3-200JW 07131591 28.99 SGD
In stock
17, 17 50, 50 50, 50 90, 90 Extension bar, Extension bar 307-6067, 307-6067 2 0138 21st century version 2-0135 12.7, 12.7 22, 22 1PC 1 BE4-050JW 07131625 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Tightening and disassembling equipment
5
From Japan
On 2018-01-30 18:12:28
There is no problem at KTC, Ideal for work in a narrow place.
This review is about item#7131476.
During machine maintenance
5
From Japan
On 2017-12-08 15:45:23
Even if it is inserted all the way, it is still swinging. Compared to TONE's head swing extension, this one is thick and has rigidity.
This review is about item#07131555.
Assembling the machine
4
From Japan
On 2017-07-20 19:44:47
It is good that the socket swings even if it is extended to 200 mm.
This review is about item#7131591.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:07:54
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7131591.
With just a few angles
5
From Japan
On 2016-08-30 02:24:27
If there is a narrow place or an obstacle, this product's turn! There was a place that I thought "a little later", but this will work smoothly and gradually.
This review is about item#07131582.
As a tool
4
From Japan
On 2016-08-04 20:41:35
KTC is commonly used, but it may be a bit heavy.
This review is about item#07131582.
Machine maintenance
5
From Japan
On 2016-03-24 14:47:51
I usually use KTC's straight, but I also bought a head swing because it is very good. It is easy to use as expected.
This review is about item#07131582.
Car maintenance
5
From Japan
On 2014-06-28 19:16:49
I use the shortest thing as a swinging socket adapter. It is very convenient when you want to angle a little.
This review is about item#07131467.
Marine opportunity maintenance
5
From Japan
On 2013-10-29 13:39:01
KTC 's thing seems to be good in design and usability
This review is about item#07131677.

Related Products